Shop All PCV Valves
Dorman
PCV Valve Elbow, 47046
Mfr # 47046
Zoro # G6508343
product price: $4.09
/ea
Sold in multiples of 2 for $8.18
$8.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vehicle Fit Ford 1994-88
- Inside Dia. 0.448 in
- Attachment Method Push On
- Material Plastic
- Outside Dia. 0.551 in
Product Information
- Brand Dorman
- MFR # 47046
- Zoro # G6508343
- UPC # 37495470469
- Country of Origin China
- Category PCV Valves
Dimensions
Inside Dia. | 0.448 in |
Outside Dia. | 0.551 in |
Details
Vehicle Fit | Ford 1994-88 |
Item | PCV Elbow |
Attachment Method | Push On |
Material | Plastic |
Description
Dorman Products is a leading supplier of hard-to-find automotive replacement parts to the automotive aftermarket. New Since 1918 , Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURT Trailer Hitch, 2" Receiver, Class 3,13800 (13800)
- TRUCK-LITE Signal-Stat, Oval, Yellow, Acrylic, Replacement Lens For M/C Lights 1201, 1203, 1204, 1211A (9007A-3)
- WALKER EXHAUST Exhaust Pipe, 45381 (45381)
- CURT Replacement Breakaway Switch Lanyard (Packaged) (52021)
- DORMAN PCV Valve Elbow, 47029 (47029)
- DORMAN PCV Valve Tubing, 46013 (46013)
- DORMAN PCV Valve Elbow, 46027 (46027)
- DORMAN PCV Valve Elbow, 46051 (46051)
- DORMAN PCV Valve Elbow, 46025 (46025)
- DORMAN PCV Valve Grommet, 42067 (42067)
- MOTORCRAFT 97-03 Ford E150 Pcv Valve, Ev238 (EV238)
- Dorman PCV Valves