Shop All PCV Valves
Dorman
PCV Valve Elbow, 47038
Mfr # 47038
Zoro # G5722584
product price: $6.99
/ea
$6.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- Inside Dia. 0.281 in
- Vehicle Fit General Motors 2014-87, Isuzu 2003-96
- Attachment Method Push On
- Outside Dia. 0.281 in
Product Information
- Brand Dorman
- MFR # 47038
- Zoro # G5722584
- UPC # 37495470384
- Country of Origin China
- Category PCV Valves
Dimensions
Inside Dia. | 0.281 in |
Outside Dia. | 0.281 in |
Details
Material | Rubber |
Vehicle Fit | General Motors 2014-87, Isuzu 2003-96 |
Attachment Method | Push On |
Item | Crankcase Vent Elbow |
Description
Dorman Products is a leading supplier of hard-to-find automotive replacement parts to the automotive aftermarket. New Since 1918 , Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON Replacement Valve Core, Compression Tester, PK5 (1251-2)
- RACOR Ff/Ws 4120R Series, 4120R30 (4120R30)
- FLEETGUARD Oil Filter (LF3818)
- FUNNEL KING Polyethylene, 1 pt., 9", 4", 1/2", Orange (32105)
- DORMAN PCV Valve Elbow, 46023 (46023)
- DORMAN PCV Valve Elbow, 47079 (47079)
- DORMAN PCV Valve Tubing, 46013 (46013)
- DORMAN PCV Valve Tubing, 46042 (46042)
- DORMAN PCV Valve Tubing, 46052 (46052)
- DORMAN PCV Valve Diaphragm, 917-064 (917-064)
- MOTORCRAFT 07-09 Ford Crown Vic/05-11 E Series Pcv Valve, Ev279 (EV279)
- Dorman Emission Control Parts