Shop All PCV Valves
Dorman
PCV Valve Elbow, 46035
Mfr # 46035
Zoro # G5581552
product price: $12.15
/ea
$12.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 0.95 in
- Material Rubber
- Attachment Method Push On
- Vehicle Fit Ford Ranger 2001, Ford Taurus 2007-01, Mercury Sable 2005-01
- Outside Dia. 0.34 in
Product Information
- Brand Dorman
- MFR # 46035
- Zoro # G5581552
- UPC # 19495460350
- Country of Origin China
- Category PCV Valves
Dimensions
Inside Dia. | 0.95 in |
Outside Dia. | 0.34 in |
Details
Material | Rubber |
Attachment Method | Push On |
Vehicle Fit | Ford Ranger 2001, Ford Taurus 2007-01, Mercury Sable 2005-01 |
Item | PCV Elbow |
Description
Dorman Products is a leading supplier of hard-to-find automotive replacement parts to the automotive aftermarket. New Since 1918 , Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE SEA SYSTEMS Blue Sea 4012 CableCap - Red 0.50 Stud (4012)
- DONALDSON Fuel Filter, Water Separator Cartridge, P557004 (P557004)
- BALDWIN FILTERS Air Filter, 19 17/32 in L, 11 in O.D. (PA30318)
- 3M 1 Gal. Premium Mold and Tooling Compound Can, Red, Paste (06027)
- DORMAN PCV Valve Grommet, 42048 (42048)
- DORMAN PCV Valve Tubing, 46042 (46042)
- DORMAN PCV Valve Elbow, 46025 (46025)
- DORMAN PCV Valve Elbow, 46022 (46022)
- DORMAN PCV Valve Grommet, 42320 (42320)
- DORMAN PCV Valve Tubing, 46034 (46034)
- DORMAN PCV Valve Elbow, 47079 (47079)
- Dorman Emission Control Parts