Shop All Engine Sensors
Dorman
Nitrogen Oxide (NOx) Sensor, 904-6029
Mfr # 904-6029
Zoro # G8690252
Free Shipping & Returns
$383.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Harness
- Vehicle Fit Ram 2500 2017-14, Ram 3500 2017-15, Ram 4500 2017-16, Ram 5500 2017-16
- Terminal Type Blade
- Number of Terminals 4
- Universal Fit No
Product Information
- Brand Dorman
- MFR # 904-6029
- Zoro # G8690252
- UPC # 885484392151
- Country of Origin China
- Category Engine Sensors
Details
Includes | Harness |
Vehicle Fit | Ram 2500 2017-14, Ram 3500 2017-15, Ram 4500 2017-16, Ram 5500 2017-16 |
Terminal Type | Blade |
Number of Terminals | 4 |
Universal Fit | No |
Item | Nitrogen Oxide Sensor |
Connector Color | Black; Silver |
Position | Downstream |
Description
Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets. New to the Aftermarket is our exciting niche allowing us to provide hundreds of new products to our customers and end-users each month and thousands each year.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KD TOOLS Flex Handle Breaker Bar, 1In Drive (KDT81510)
- PROTO Puller Spring Clip (J4021S)
- WELD MOUNT AT-3B Small Black Nylon Wire Tie Mount, Qty. 500 (803500B)
- LIPPERT 24IN RADIUS TRIPLE 9IN STEEL STEP - MANUAL (432690)
- DORMAN ABS Wheel Speed Sensor - Front Right, 970-026 (970-026)
- DORMAN ABS Wheel Speed Sensor - Rear Center, 970-089 (970-089)
- DORMAN Ignition Knock(Detonation) Sensor Connector, 917-033 (917-033)
- DORMAN ABS Wheel Speed Sensor - Rear Right, 970-067 (970-067)
- DORMAN ABS Wheel Speed Sensor - Front Left, 970-077 (970-077)
- DORMAN Air Suspension Ride Height Level Sensor, 927-010 (927-010)
- DENSO Oxygen Sensor, 234-4103 (234-4103)
- Dorman Engine Sensors