Shop All Engine Components
Dorman
Intake Manifold, 615-524
Mfr # 615-524
Zoro # G7801797
product price: $336.99
/ea
Free Shipping & Returns
$336.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 11 in
- Length 22 in
- Width 16 in
- Features EGR Ready; Street Legal
- Color Black; Silver
Product Information
- Brand Dorman
- MFR # 615-524
- Zoro # G7801797
- UPC # 885484746176
- Country of Origin United States
- Category Engine Components
Dimensions
Height | 11 in |
Length | 22 in |
Width | 16 in |
Mounting Hole Dia. | 1/2 in |
Center Maximum Height | 6 in |
Front Maximum Height | 11 in |
Port Outlet Size | 2 in x 1-1/2 in |
Rear Maximum Height | 6 in |
Details
Item | Intake Manifold |
Features | EGR Ready; Street Legal |
Color | Black; Silver |
Material | Nylon; Plastic |
Includes | (8) Port Gaskets; (1) Throttle Body Gasket; (1) EGR Block-Off Cap; Oil Fill / PCV O Ring; (3) Block-Off O Rings; (8) Fuel Injector O Rings; Map Sensor O Ring; Seal - EGR Pipe; (4) M6 Self-Tapping Screws; (6) M6 Self Tapping Screws 10MM Hex; Installation Instructions |
Vehicle Fit | Chrysler 2006-05, Dodge 2006-05, Jeep 2008-06 |
Number of Ports | 8 |
Number of Mounting Holes | 10 |
Grade | Regular |
Position | Upper |
Description
Intake Manifold
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPRINGFIELD MARINE Springfield Spring-Lock 9 in. Round Deck Base (54029200)
- ROBINAIR Tracker A/C Leak Detection Kit (16235)
- MARINCO Wiper Arm Deluxe Black Ss Single 10"-14" (33012A)
- FARIA BEEDE INSTRUMENTS Faria 32803 Euro Tachometer with Mag Pick-Up (4000 RPM) Diesel - 4", Black (32803)
- DORMAN Engine Oil Dipstick, 917-369 (917-369)
- DORMAN Engine Coolant Filler Neck, 902-408 (902-408)
- DORMAN Front Wiper Hose, 924-379 (924-379)
- DORMAN Trim Screw Asst., 02406 (02406)
- DORMAN Engine Coolant Bleeder Screw, 902-404 (902-404)
- DORMAN Steel Cup Expansion Plug 45Mm Height 0.4,555-098 (555-098)
- OTC Crankshaft Rear Seal (7786)
- Dorman Engine Components