Shop All Automotive Heating & Air Conditioning Hoses
Dorman
HVAC Heater Hose Connector - Engine To Heater, 800-409
Mfr # 800-409
Zoro # G7320535
$13.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Coolant
- Material Plastic
- Exterior Dia. 1.33 in; 0.689 in
- Fitting Type Quick Disconnect x Hose Barb
- Shape Round
Product Information
- Brand Dorman
- MFR # 800-409
- Zoro # G7320535
- UPC # 19495067702
- Country of Origin China
- Category Automotive Heating & Air Conditioning Hoses
Dimensions
Exterior Dia. | 1.33 in; 0.689 in |
Details
Type | Coolant |
Material | Plastic |
Fitting Type | Quick Disconnect x Hose Barb |
Shape | Round |
Angle | Straight |
Color | Black |
Item | Heater Hose Connector |
Description
Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets. New to the Aftermarket is our exciting niche allowing us to provide hundreds of new products to our customers and end-users each month and thousands each year.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEA-DOG USB & USB-C Rocker Switch Style Power Socket (426521-1)
- SHURHOLD 10" Extra-Soft Deck Brush - Blue Nylon Bristles (975)
- TH MARINE Clamp-Hose 14.5 Stpls, #16700013 (16700013)
- MOTORCRAFT Switch & Relay, Yh411 (YH411)
- DORMAN HVAC Heater Hose Retainer Clip, 800-405 (800-405)
- DORMAN Water Inlet Tube, 626-519 (626-519)
- DORMAN 626-632 Engine Heater Hose Assembly (626-632)
- DORMAN HVAC Heater Hose Connector, 800-402 (800-402)
- DORMAN HVAC Heater Hose Connector, 800-416 (800-416)
- DORMAN HVAC Heater Hose Connector, 800-401 (800-401)
- GATES Straight Hose Hvac Heater Hos, 28410 (28410)
- Dorman Automotive Heating & Air Conditioning