Shop All Automotive Door & Hatch Parts
Dorman
Hood Release Cable, 912-071
Mfr # 912-071
Zoro # G6632444
$52.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vehicle Fit Saturn Ion 2007-03
- Includes Handle
- Length 74.88 in
- Cable Material Steel
- Outer Material Plastic
Product Information
- Brand Dorman
- MFR # 912-071
- Zoro # G6632444
- UPC # 19495381600
- Country of Origin China
- Category Automotive Door & Hatch Parts
Dimensions
Length | 74.88 in |
Details
Vehicle Fit | Saturn Ion 2007-03 |
Includes | Handle |
Cable Material | Steel |
Item | Hood Release Cable |
Outer Material | Plastic |
Description
Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets. New to the Aftermarket is our exciting niche allowing us to provide hundreds of new products to our customers and end-users each month and thousands each year.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC Mobile Floor Crane, Steel, 2200 lb. (1819)
- A1 CARDONE New Master Cylinder Reservoir, 1R-2607 (1R-2607)
- BALDWIN FILTERS Air Filter, 8-1/4 x 22-3/8 in. (PA2457)
- K-TOOL INTERNATIONAL Replacement T-Handle/Reamer End (KTI-71932)
- DORMAN Outside Door Handle - Rear Left, 80105 (80105)
- DORMAN Door Hinge Screw, 926-888 (926-888)
- DORMAN Door Latch Cable - Front Right, 924-481 (924-481)
- DORMAN Interior Door Handle - Front Left, 77128 (77128)
- DORMAN Door Hinge Pin & Bushing Kit - Front, 38416 (38416)
- DORMAN Door Lock Cylinder #Dorman 926-904 (926-904)
- RV DESIGNER SHURLATCH (H261)
- Dorman Automotive Exterior Accessories