Shop All Fuel Pump Modules
Dorman
Fuel Tank Sending Unit Lock Ring, 579-053
Mfr # 579-053
Zoro # G7302441
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vehicle Fit General Motors 2007-97
- Lock Ring Dia. 5.7 in
- Inside Dia. 3.469 in
- Material Steel
- Outside Dia. 5.7 in
Product Information
- Brand Dorman
- MFR # 579-053
- Zoro # G7302441
- UPC # 19495220459
- Country of Origin China
- Category Fuel Pump Modules
Dimensions
Lock Ring Dia. | 5.7 in |
Inside Dia. | 3.469 in |
Outside Dia. | 5.7 in |
Details
Item | Fuel Tank Lock Ring |
Vehicle Fit | General Motors 2007-97 |
Material | Steel |
Description
Recommended for replacement whenever the sending unit is serviced, Dorman's Fuel Tank Sending Unit Lock Ring securely retains the fuel pump assembly to the lock. Its heavy-duty steel or plastic construction ensures a long life. At Dorman, we use the Advanced Product Quality Planning (APQP) framework of procedures and techniques when developing products. This automotive industry standard is also used by Original Equipment Manufacturers and their parts suppliers.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROADPRO Cigarette LighterAdapter, Illuminated, 12V (RP-223)
- SKF NBR, pressed-on shaft, grease seal, four lips contacting bore (38590)
- QUANTUM Fuel Pressure Regulator 7258260 HFP-PR4 by (HFP-PR4)
- WESTAR Automatic Transmission Mount, EM-2811 (EM-2811)
- DORMAN Fuel Tank Front Frame Crossmember (926-957)
- DORMAN Heavy Duty Fuel Sender, 285-5105 (285-5105)
- DORMAN Fuel Tank Sending Unit, 692-156 (692-156)
- DORMAN Fuel Tank Strap, 578-131 (578-131)
- DORMAN Heavy Duty Fuel Sender, 285-5401 (285-5401)
- DORMAN Fuel Tank Sending Unit Lock Ring, 55812 (55812)
- SPECTRA PREMIUM Fuel Filler Neck, Fn975 (FN975)
- Dorman Fuel Pump Modules