Shop All Fuel Pump Modules
Dorman
Fuel Tank Sending Unit, 692-116
Mfr # 692-116
Zoro # G7654313
product price: $57.15
/ea
$57.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vehicle Fit Jeep CJ5 1983-77, Jeep CJ7 1986-77, Jeep Scrambler 1985-81
- Number of Terminals 1
- Includes Lock Ring; Gasket
- Ohms Range 10 to 80
- Terminal Type Pin
Product Information
- Brand Dorman
- MFR # 692-116
- Zoro # G7654313
- UPC # 19495117155
- Country of Origin Taiwan, Province of China
- Category Fuel Pump Modules
Details
Vehicle Fit | Jeep CJ5 1983-77, Jeep CJ7 1986-77, Jeep Scrambler 1985-81 |
Number of Terminals | 1 |
Includes | Lock Ring; Gasket |
Ohms Range | 10 to 80 |
Terminal Type | Pin |
Connector Type | Stud |
Item | Fuel Tank Sending Unit |
Description
Restore proper fuel gauge readings with Dorman's Fuel Tank Sending Unit. All units include the necessary installation hardware for a bolt- off/bolt on solution. Since this part is direct replacement, the exact fit adds another layer of convenience.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEELMAN Spare Tire Tool Set, Hex Head, 7 Pieces (96090A)
- ZEREX Antifreeze Coolant: Bottle, 1 gal, Concentrated, IAT, Ethylene Glycol, Original, Green (ZX001)
- ESCO/EQUIPMENT SUPPLY CO Jack Stand, 22 tons (92021)
- HOPKINS LED TEST 7 BLADE MOLDED CONNECTOR W/ CABLE, SAE WIRING, 6 (RETAIL PACK (20285)
- DORMAN Fuel Filler Neck Seal, 577-500 (577-500)
- DORMAN Fuel Tank Sending Unit Lock Ring, 55812 (55812)
- DORMAN Fuel Filler Neck Seal, 577-501 (577-501)
- DORMAN Fuel Filler Neck, 577-917 (577-917)
- DORMAN Heavy Duty Fuel Sender, 285-5401 (285-5401)
- DORMAN Steel Fuel Tank, 576-951 (576-951)
- SPECTRA PREMIUM Fuel Filler Neck, Fn782 (FN782)
- Dorman Fuel Pump Modules