Shop All Quick Connect Fittings
Dorman
Fuel Retaining Clip, 800-008
Mfr # 800-008
Zoro # G7793196
product price: $4.99
/ea
Sold in multiples of 2 for $9.98
$9.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Outside Dia. 13 mm
- Number of Pieces 3
Product Information
- Brand Dorman
- MFR # 800-008
- Zoro # G7793196
- UPC # 19495026358
- Country of Origin Unknown
- Category Quick Connect Fittings
Dimensions
Outside Dia. | 13 mm |
Details
Material | Steel |
Item | Fuel Line Clip |
Number of Pieces | 3 |
Description
Fuel Retaining Clip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TSUBAKI Connecting Roller Link, D-3 Attachment (C2040ASD3CL)
- FESTO Plastic Tubing PUN-10X1, 5-BL-300 (PUN-10X1,5-BL-300)
- TRITAN Finished Bore with Set Screws (No Keyway) Bore Roller Chain Sprocket, 35 Chain Size, 12 # of Teeth (35BS12H X 1/2)
- IGUS Flange, 2 Bolt, Bore Dia 0.7500 In (EFOI-12 R)
- DORMAN Fuel Line Repair, 800-233 (800-233)
- DORMAN Fuel Line Union, 800-011 (800-011)
- DORMAN Fuel Retaining Clip, 800-004 (800-004)
- DORMAN Fuel Line Repair, 800-231 (800-231)
- DORMAN Fuel Line Clamps, 800-309 (800-309)
- DORMAN Fuel Line 5/16 In., 800-074 (800-074)
- SPEEDAIRE Coupler Body, Hose Barb, 1/4, Brass/Steel (30E727)
- Dorman Hose Fittings