Shop All Fuel Lines & Hoses
Dorman
Fuel Line Connector, 800-058
Mfr # 800-058
Zoro # G7317920
product price: $22.35
/ea
$22.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Vehicle Fit Chrysler 2000-88, General Motors 2007-89
- Gasket Material Viton
- Tube Length 18 in
- Connector Type Quick Disconnect
Product Information
- Brand Dorman
- MFR # 800-058
- Zoro # G7317920
- UPC # 19495025894
- Country of Origin Kuwait
- Category Fuel Lines & Hoses
Dimensions
Tube Length | 18 in |
Fitting Size | 3/8 in; 3/8 in |
Details
Material | Plastic |
Vehicle Fit | Chrysler 2000-88, General Motors 2007-89 |
Gasket Material | Viton |
Item | Fuel Line Connector |
Connector Type | Quick Disconnect |
Description
Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets. New to the Aftermarket is our exciting niche allowing us to provide hundreds of new products to our customers and end-users each month and thousands each year.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALIFORNIA IMMOBILIZER Pintle Lock Ring (CI00700)
- GPD New Compressor, 6511437 (6511437)
- MONROE Max-Air Air Shock Absorber, Ma770 (MA770)
- BALDWIN FILTERS Air Filter, 9-3/4 x 3-11/16 in. (PA1861)
- DORMAN Fuel Line Connector, 800-054 (800-054)
- DORMAN Fuel Line Clip, 800-042 (800-042)
- DORMAN OE Replacement 213 Length 10 Millimeter Outer Diameter Plastic (904-015)
- DORMAN Fuel Filler Hose #Dorman 573-064 (573-064)
- DORMAN Fuel Line Clip, 800-023 (800-023)
- DORMAN Fuel Hose, 904-101 (904-101)
- GATES FUEL LINE HOSE (27000)
- Dorman Fuel Lines & Hoses