Shop All Fuel Lines & Hoses
Dorman
Fuel Line Connector, 800-052
Mfr # 800-052
Zoro # G7320754
$23.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Vehicle Fit Ford Taurus 2000, Mercury Sable 2001-00
- Connector Type Quick Disconnect
- Tube Length 18 in
- Fitting Size 3/8 in; 3/8 in
Product Information
- Brand Dorman
- MFR # 800-052
- Zoro # G7320754
- UPC # 19495025672
- Country of Origin United States
- Category Fuel Lines & Hoses
Dimensions
Tube Length | 18 in |
Fitting Size | 3/8 in; 3/8 in |
Details
Description
Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets. New to the Aftermarket is our exciting niche allowing us to provide hundreds of new products to our customers and end-users each month and thousands each year.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for KAWASAKI 21163-7014 STARTER (21163-7014 STARTER)
- NTK Turn Signal Light Socket, 1P2425 (1P2425)
- GEN-Y HITCH MEGA-DUTY 2 Shank 12.5 Drop 2K TW 16K Hitch Only Stabilizer Kit Recommended:GH-0100 (GH-506)
- INTEGRATED SUPPLY NETWORK E-Z Red Battery Carrier Super Gripper (BK550)
- DORMAN Fuel Line Clip, 800-032 (800-032)
- DORMAN Engine Air Intake Hose, 696-725 (696-725)
- DORMAN Fuel Line Clip, 800-041 (800-041)
- DORMAN Fuel Line Connector, 800-058 (800-058)
- DORMAN Fuel Hose, 904-101 (904-101)
- DORMAN OE Replacement 233 Length 8 Millimeter Outer Diameter Plastic (904-016)
- S.U.R. & R. AUTO PARTS 5/16" Quick Cnct to Nylon Cnct (K150)
- Dorman Fuel & Emission Hoses