Shop All Flange Nuts
Dorman
Flange Nut, M10-1.50, Steel, Class 10.9, Zinc Plated
Mfr # 962-017
Zoro # G907040366
product price: $6.19
/ea
Sold in multiples of 2 for $12.38
$12.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Class 10.9 Material Grade/Class
- Material Steel
- Finish Zinc Plated
- System of Measurement Metric
- Thread Direction Right Hand
- Thread Type Coarse
Product Information
- Brand Dorman
- MFR # 962-017
- Zoro # G907040366
- UPC # 885484425538
- Country of Origin China
- Category Flange Nuts
Dimensions
Thread Size | M10-1.50 |
Details
Item | Flange Nut |
Material | Steel |
Material Grade/Class | Class 10.9 |
Finish | Zinc Plated |
System of Measurement | Metric |
Thread Direction | Right Hand |
Thread Type | Coarse |
Restrictions
- WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer, and Chromium (hexavalent compounds), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #4-40 x 11/64 in Slotted Flat Machine Screw, Plain Nylon, 50 PK (020440A025)
- ZORO SELECT 1/4"-20 x 1-3/4 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 50 PK (U51300.025.0175)
- ZORO SELECT A307A, 7/16 in Hex Head Cap Screw, Zinc Plated Steel, 3 1/2 in L, 10 PK (U01209.043.0350)
- ZORO SELECT Oversized Key Stock, 12 in L, 5/16 in W, 5/16 in H, Alloy Steel (WWG600312031212)
- DORMAN Flange Nut, M8-1.25, Steel, Class 10.9, Zinc Plated (982-008D)
- DORMAN Flange Nut, M6-1, Steel, Class 10.9, Zinc Plated (982-006D)
- DORMAN Flange Nut, 5/16"-24, Steel, Grade 8, Zinc Plated (962-016)
- DORMAN Flange Nut, M10-1.25, Steel, Class 10.9, Zinc Plated (983-110D)
- DORMAN Flange Nut, 3/8"-16, Steel, Grade 8, Zinc Plated (962-012D)
- PRIME-LINE Flange Nut, 3/8"-16, Steel, Zinc Plated, 25 PK (9094294)
- DISCO Flange Nut, #10-24, Bright Zinc Plated (259PK)
- Dorman Flange Nuts