Shop All Flange Nuts
Dorman
Flange Nut, M10-1.25, Steel, Class 10.9, Zinc Plated
Mfr # 983-110D
Zoro # G907040342
Sold in multiples of 2 for $13.78
$13.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Class 10.9 Material Grade/Class
- Material Steel
- Finish Zinc Plated
- System of Measurement Metric
- Thread Direction Right Hand
Product Information
- Brand Dorman
- MFR # 983-110D
- Zoro # G907040342
- UPC # 885484890213
- Country of Origin China
- Category Flange Nuts
Dimensions
Thread Size | M10-1.25 |
Details
Item | Flange Nut |
Material | Steel |
Material Grade/Class | Class 10.9 |
Finish | Zinc Plated |
System of Measurement | Metric |
Thread Direction | Right Hand |
Restrictions
- WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer, and Chromium (hexavalent compounds), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pin Assortment, 20 Sizes, 1100 pcs. (JBDL20HPIN)
- ZORO SELECT Nylon Insert Lock Nut, M6-1.00, Steel, Class 8, Yellow Zinc, 6 mm Ht, 100 PK (M12350.060.0001)
- ZORO SELECT Grade 5, 3/8"-16 Hex Head Cap Screw, Black Oxide Steel, 1-1/2 in L, 50 PK (N01000.037.0150)
- ZORO SELECT Grade 8, 3/8"-16 Hex Head Cap Screw, Zinc Yellow Steel, 2-3/4 in L, 25 PK (U04104.037.0275)
- DORMAN Flange Nut, M6-1, Steel, Class 10.9, Zinc Plated (982-006D)
- DORMAN Flange Nut, 5/16"-24, Steel, Grade 8, Zinc Plated (962-016)
- DORMAN Flange Nut, 3/8"-16, Steel, Grade 8, Zinc Plated (962-012D)
- DORMAN Flange Nut, M10-1.50, Steel, Class 10.9, Zinc Plated (962-017)
- DORMAN Flange Nut, M8-1.25, Steel, Class 10.9, Zinc Plated (982-008D)
- TE-CO Flange Nut, 3/8"-16, 18-8 Stainless Steel, 18-8, Plain, 11/16 in Hex Wd, 3/8 in Hex Ht (47603)
- MILWAUKEE TOOL Flange Nut, 5/8 (44-40-7100)
- Dorman Flange Nuts