Shop All Flange Nuts
Dorman
Flange Nut, 3/8"-16, Steel, Grade 8, Zinc Plated
Mfr # 962-012D
Zoro # G307040256
Sold in multiples of 2 for $12.58
$12.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 8 Material Grade/Class
- Material Steel
- Finish Zinc Plated
- System of Measurement Inch
- Thread Direction Right Hand
- Thread Type Coarse
Product Information
- Brand Dorman
- MFR # 962-012D
- Zoro # G307040256
- UPC # 885484890886
- Country of Origin China
- Category Flange Nuts
Dimensions
Thread Size | 3/8"-16 |
Details
Item | Flange Nut |
Material | Steel |
Material Grade/Class | Grade 8 |
Finish | Zinc Plated |
System of Measurement | Inch |
Thread Direction | Right Hand |
Thread Type | Coarse |
Restrictions
- WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer, and Chromium (hexavalent compounds), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carriage Bolt, 3/8-16x2 1/2 L, Pk50 (U08320.037.0250)
- ZORO SELECT Solid Rivet, Flat Head, 0.25 in Dia., 2 in L, Steel Body, 30 PK (410832U)
- MIDWEST FASTENER Nylon Insert Lock Nut, 3/8"-16, Steel, Grade 8, Yellow Zinc, 8 PK (76263)
- VELCRO BRAND Reclosable Fastener, Acrylic Adhesive, 75 ft, 1-1/2 in Wd, White (191157)
- DORMAN Flange Nut, M10-1.25, Steel, Class 10.9, Zinc Plated (983-110D)
- DORMAN Flange Nut, M6-1, Steel, Class 10.9, Zinc Plated (982-006D)
- DORMAN Flange Nut, M8-1.25, Steel, Class 10.9, Zinc Plated (982-008D)
- DORMAN Flange Nut, M10-1.50, Steel, Class 10.9, Zinc Plated (962-017)
- DORMAN Flange Nut, 5/16"-24, Steel, Grade 8, Zinc Plated (962-016)
- SUBURBAN BOLT AND SUPPLY Flange Nut, M6, Steel, Class 8, Zinc Plated (A44200600FL)
- TE-CO Flange Nut, 3/4"-10, Steel, Not Graded, Black Oxide, 1-1/4 in Hex Wd, 1 in Hex Ht (41607)
- Dorman Flange Nuts