Shop All Exhaust Hardware
Dorman
Exhst Flnge Hardware, 03131
Mfr # 03131
Zoro # G8258592
product price: $8.19
/ea
$8.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal
- Includes (4) Studs; (4) Nuts
- Vehicle Fit Ford 2019-96, Lincoln 2011-04, Lincoln 2002-98, Mercury 2011-07
- Position Front; Front Lower
- Thread Size M10-1.5
Product Information
- Brand Dorman
- MFR # 03131
- Zoro # G8258592
- UPC # 37495031318
- Country of Origin Unknown
- Category Exhaust Hardware
Dimensions
Thread Size | M10-1.5 |
Stud Length | 71 mm |
Details
Material | Metal |
Includes | (4) Studs; (4) Nuts |
Vehicle Fit | Ford 2019-96, Lincoln 2011-04, Lincoln 2002-98, Mercury 2011-07 |
Position | Front; Front Lower |
Item | Exhaust Stud Kit |
Point Type | Dog |
Description
Exhst Flnge Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Shaft Seal, 1-15/16 x 2-39/64 x 5/16", CRW1 (19226)
- K-TOOL INTERNATIONAL Replacement T-Handle/Reamer End (KTI-71932)
- HANDY PACK Socket, HP4090 (HP4090)
- BALDWIN FILTERS Oil Filter Element, By-Pass (PT72)
- DORMAN 03099 Exhaust Stud Kit - 7/16-14 x 2-1/4 In. (03099)
- DORMAN 03129 Exhaust Stud Kit - M12-1.75 x 62mm (03129)
- DORMAN Exhaust Stud Kit - 3/8-16 X 1-11/16 In. (03127)
- DORMAN Exhaust Man Kit, 03218 (03218)
- DORMAN Exhaust Clamp, 904-252 (904-252)
- DORMAN Exhst Flnge Stud Kit, 03147 (03147)
- VIBRANT PERFORMANCE STAINLESS STEEL SPRING LOADED T-BOLT CLAMPS (PACK OF 2)- CLAMP RANGE: 3.22IN-3.5 (27830)
- Dorman Exhaust Hardware