Shop All Automotive Water Pumps
Dorman
Engine Water Pump Pulley, 300-942
Mfr # 300-942
Zoro # G6286172
$15.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Depth 1.83 in
- Material Steel
- Diameter 4.62 in
- Bolt Hole Dia. 0.35 in
Product Information
- Brand Dorman
- MFR # 300-942
- Zoro # G6286172
- UPC # 19495233671
- Country of Origin China
- Category Automotive Water Pumps
Dimensions
Depth | 1.83 in |
Diameter | 4.62 in |
Bolt Hole Dia. | 0.35 in |
Details
Color | Black |
Material | Steel |
Belt Type | Serpentine |
Vehicle Fit | Ford 2011-93, Mercury 2010-98 |
Number of Bolt Holes | 4 |
Attachment Type | Bolt On |
Item | Engine Water Pump Pulley |
Grade | Regular |
Description
Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets. New to the Aftermarket is our exciting niche allowing us to provide hundreds of new products to our customers and end-users each month and thousands each year.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEC-D TUNING Fireball-Style Muffler (MF-RS341)
- FLEXTECH Heavy Duty Radiator Hose, 1-3/4In, Blue (C40-175(36))
- WEGMANN AUTOMOTIVE BX/25 STEEL WHEEL WEIGHTS (P250FE)
- GATES Super HC Molded Notch PowerBand Belts, 3/3VX560 (3/3VX560)
- DORMAN Engine Water Pump Inlet Tube, 626-230 (626-230)
- DORMAN Engine Water Pump Stud Kit, 902-804 (902-804)
- DORMAN Engine Water Pump Stud Kit, 23744 (23744)
- US MOTOR WORKS New Water Pump, Us4030N (US4030N)
- GATES Engine Water Pump 1971-1973 Ford Pinto 1.6L, 42050 (42050)
- MSD IGNITION BLK. STAND ALONE SOLID STATE RELAY KIT-4 (75643)
- DUROMAX 2 in 158GPM 7HP Gas Engine Semi-Trash Water Pump, 3600 RPM (XP652WP)
- Dorman Automotive Water Pumps