Shop All Automotive Water Pumps
Dorman
Engine Water Pump Inlet Tube, 626-230
Mfr # 626-230
Zoro # G6334271
$30.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Vehicle Fit Ford 2010-03, IC 2007, IC Corporation 2008-05, International 2009-03
- Attachment Type Hose Barb
- Material Steel
Product Information
- Brand Dorman
- MFR # 626-230
- Zoro # G6334271
- UPC # 19495427056
- Country of Origin China
- Category Automotive Water Pumps
Details
Color | Black |
Item | Water Pump Inlet Tube |
Vehicle Fit | Ford 2010-03, IC 2007, IC Corporation 2008-05, International 2009-03 |
Attachment Type | Hose Barb |
Material | Steel |
Description
Leaks, be gone. Dorman's Engine Water Pump Inlet Tube is hardily built to counter the most common cause of fractures: corrosion due to heat cycling. Safeguard your engine by ensuring proper coolant circulation.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For Smart, 2016 Fortwo 09L Starter (2016 FORTWO 0.9L STARTER)
- SPEC-D TUNING 09-18 Dodge Ram Projector Headlights (2LHP-RAM09G7-SQ-RS)
- STEMCO Hubcap, Wheel, Front, W/ Gasket, 6 Hole, Oil Bath, 4-1/2 Bc (340-4024)
- KATS Frost Plug Heater, for Isuzu QD27 (11615)
- DORMAN Engine Water Pump Stud Kit, 902-804 (902-804)
- DORMAN Engine Water Pump Pulley, 300-942 (300-942)
- DORMAN Engine Water Pump Stud Kit, 23744 (23744)
- SHURFLO REVOLUTION 12 VDC FRESH WATER PUMP 12 VDC, 3 GPM, 55 PSI, 1/2IN NPSM-M (4008-101-E65)
- GATES WATER PUMPS GATES WATER PUMP (42076)
- A1 CARDONE New Auxiliary Coolant Pump, 5W-4012 (5W-4012)
- GATES Water Pump(Standard), 43099 (43099)
- Dorman Automotive Water Pumps