Shop All Drain & Drip Pans
Dorman
Engine Oil Pan, 264-352
Mfr # 264-352
Zoro # G6565682
Free Shipping & Returns
$88.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 18 in
- Color Black
- Application Ford Taurus 2007-02, Mercury Sable 2005-02
- Material of Construction Steel
- Depth (In.) 7-1/2 in
Product Information
- Brand Dorman
- MFR # 264-352
- Zoro # G6565682
- UPC # 37495162890
- Country of Origin China
- Category Drain & Drip Pans
Dimensions
Length | 18 in |
Depth (In.) | 7-1/2 in |
Drain Thread Size | M14-1.5 |
Strap Width | 9-3/4 in |
Details
Item | Engine Oil Pan |
Color | Black |
Application | Ford Taurus 2007-02, Mercury Sable 2005-02 |
Material of Construction | Steel |
Sump Location | Rear |
Sump Type | Wet |
Description
Our comprehensive line of Engine Oil Pans include drain plugs for a complete repair. Since this part is a direct replacement, the exact fit provides an additional layer of efficiency and convenience. At Dorman, we use the Advanced Product Quality Planning (APQP) framework of procedures and techniques when developing products. This automotive industry standard is also used by Original Equipment Manufacturers and their parts suppliers.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORMAN Engine Crankcase Breather Hose, 46002 (46002)
- ZORO SELECT Power Relay, SPST, 50A, 12VDC (5ZMU6)
- GROTE Switch, HD 2 Screw, On/Off, 35A (82-2121)
- MAIN FILTER NAPA 7858 Hydraulic Filter Replacement (MF0058434)
- DORMAN Engine Oil Pan, 264-032 (264-032)
- DORMAN Engine Coolant Recovery Tank - Front, 603-100 (603-100)
- DORMAN Engine Coolant Recovery Tank - Front, 603-803 (603-803)
- DORMAN Engine Oil Pan - Lower, 264-356 (264-356)
- DORMAN Engine Coolant Recovery Tank - Front, 603-294 (603-294)
- AMERICAN FORGE & FOUNDRY Waste Oil Drain/Evacuators - Cantaliver Style (8888)
- FUNNEL KING Drain Pan, Polyethylene, 2 gal Capacity, 22 in Overall Dia, 1 1/2 in Overall Ht, 22 in Overall Len (40092)
- Dorman Drain & Drip Pans