Shop All Drain & Drip Pans
Dorman
Engine Oil Pan, 264-032
Mfr # 264-032
Zoro # G6955950
product price: $93.15
/ea
Free Shipping & Returns
$93.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 21-1/4 in
- Depth (In.) 5-3/4 in
- Material of Construction Steel
- Application Ford 2002-92, Lincoln 2002-91, Mercury 2002-92
- Includes Drain Plug
Product Information
- Brand Dorman
- MFR # 264-032
- Zoro # G6955950
- UPC # 19495070894
- Country of Origin China
- Category Drain & Drip Pans
Dimensions
Length | 21-1/4 in |
Depth (In.) | 5-3/4 in |
Drain Thread Size | M14-1.5 |
Strap Width | 10-3/4 in |
Details
Item | Engine Oil Pan |
Material of Construction | Steel |
Application | Ford 2002-92, Lincoln 2002-91, Mercury 2002-92 |
Includes | Drain Plug |
Color | Black |
Features | Baffled |
Capacity | 5 qt |
Sump Type | Wet |
Sump Location | Rear |
Description
Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets. New to the Aftermarket is our exciting niche allowing us to provide hundreds of new products to our customers and end-users each month and thousands each year.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARN INDUSTRIES Plow Mounting Kit By Warn Honda Foreman 450 1998-0 (37852)
- GATES Auto V-Belt, Industry Number K080991HD (K080991HD)
- AUTEL Mv480 Digital Inspection Videoscope (MV480)
- UWS 49" V-SHAPED UTILITY TRAILER BOX (TBV-49)
- DORMAN Engine Oil Pan - Lower, 264-356 (264-356)
- DORMAN Engine Coolant Recovery Tank - Front, 603-803 (603-803)
- DORMAN Engine Oil Pan, 264-352 (264-352)
- DORMAN Engine Coolant Recovery Tank - Front, 603-100 (603-100)
- DORMAN Engine Coolant Recovery Tank - Front, 603-294 (603-294)
- JOHNDOW INDUSTRIES Poly Portable Oil Drain, 18 gal. (JDI-18DCP)
- SUR&R Oil Drain, 1/2" dia., Metal, Rubber, PK10 (DPG810)
- Dorman Drain & Drip Pans