Shop All Engine Specialty Tools
Dorman
Engine Oil Filler Tube, 917-420
Mfr # 917-420
Zoro # G9367493
product price: $35.45
/ea
$35.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 5 in
- Application Buick 2007-04, Cadillac 2006-02, Chevrolet 2008-03, GMC 2008-03, Hummer 2008-03, Isuzu 2007-03
- Includes O-Ring
- Color Black
- Material Plastic
Product Information
- Brand Dorman
- MFR # 917-420
- Zoro # G9367493
- UPC # 37495704540
- Country of Origin China
- Category Engine Specialty Tools
Dimensions
Length | 5 in |
Outside Dia. | 0.93 in |
Details
Application | Buick 2007-04, Cadillac 2006-02, Chevrolet 2008-03, GMC 2008-03, Hummer 2008-03, Isuzu 2007-03 |
Includes | O-Ring |
Color | Black |
Material | Plastic |
Item | Engine Oil Filler Tube |
Fit Type | Specific |
Description
Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets. New to the Aftermarket is our exciting niche allowing us to provide hundreds of new products to our customers and end-users each month and thousands each year.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For LIGHT BULB LAMP 24CSB AUTOMOTIVE INDICATOR LAMPS T SHAPE TUBULAR 10PK (10PAK:WW-2VA0-5)
- MOBIL 5 gal Circulating Oil 68 ISO Viscosity, 20 SAE, Amber (104095)
- STANDARD IGNITION Cruise Control Switch, Cca1141 (CCA1141)
- ILC Replacement For Az, Dlg524A Starter (DLG524A STARTER)
- HORIZON TOOL Offset U-Joint Snap Ring Plier (48)
- LISLE Aluminum Disconnect Set (35800)
- PRO THREAD Thread Repair Kits, M10-1.5 (3597-1015K)
- WESTWARD Feeler Gauge, Steel, 32 Blade (40XA75)
- APEX TOOL GROUP Mobile Work Table (83166)
- OTC Engine Turkeyning Tool Cummins (7161)
- WESTWARD Tool, Serpentine Bel (1UBE8)
- Dorman Service & Shop Tools