Shop All Engine Specialty Tools
Dorman
Engine Oil Filler Tube, 917-415
Mfr # 917-415
Zoro # G9365649
product price: $11.75
/ea
$11.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3.791 in
- Color Black
- Application Ford 2018-04, Lincoln 2013-05
- Material Steel
- Fit Type Specific
Product Information
- Brand Dorman
- MFR # 917-415
- Zoro # G9365649
- UPC # 37495537919
- Country of Origin China
- Category Engine Specialty Tools
Dimensions
Length | 3.791 in |
Outside Dia. | 1.492 in |
Details
Color | Black |
Application | Ford 2018-04, Lincoln 2013-05 |
Material | Steel |
Fit Type | Specific |
Item | Engine Oil Filler Tube |
Description
Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets. New to the Aftermarket is our exciting niche allowing us to provide hundreds of new products to our customers and end-users each month and thousands each year.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTC NTC NTC0001 0.5 x 28 Solvent Trap for WIX 24003 & NAPA 4003 Fuel Filter (NTC0001)
- HALTEC Rubber Grommet, .812 Valve Hole, PK25 (G-160-25)
- CURT Front Mount Hitch w/2" Receiver, 31086 (31086)
- SUR&R Compression Block Off, 15mm Outside dia. (AC15MCB)
- WESTWARD Compressor, Valve Spring, 1 pcs. (45JW56)
- LUBE KING Lube King 2 Gallon Non-Detergent 30W Lubricating Oil (191644)
- CTA MANUFACTURING DRAIN PLUG REMOVAL KIT 8 PC (CTA1320)
- PERFORMANCE TOOL Wide Gap Spark Plug & Gap Tool, W163C (W163C)
- CTA MANUFACTURING Tank Adapter - Volvo / Mazda (7118)
- STANDARD IGNITION Distributor Cap, Jh-134 (JH-134)
- WILTON Milton MI693BLK Non Slip Dual Foot Straight Lock-On Air Chuck; Black (MI693BLK)
- Dorman Service & Shop Tools