Shop All Fuel & Gas Caps
Dorman
Engine Oil Filler Cap, 80984
Mfr # 80984
Zoro # G5488084
product price: $11.69
/ea
$11.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Nylon
- Height 1/2 in
- Features Oil Resistant
- Type Screw On
Product Information
- Brand Dorman
- MFR # 80984
- Zoro # G5488084
- UPC # 885484437999
- Country of Origin Taiwan, Province of China
- Category Fuel & Gas Caps
Dimensions
Height | 1/2 in |
Diameter | 2.7 in |
Details
Item | Engine Oil Filler Cap |
Color | Black |
Material | Nylon |
Features | Oil Resistant |
Type | Screw On |
Vehicle Fit | Chrysler 2005-93, Dodge 2005-93, Eagle 1997-93, Jeep 2005-95, Plymouth 2001-96 |
Description
Dorman Products is a leading supplier of hard-to-find automotive replacement parts to the automotive aftermarket. New Since 1918 , Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SACHS Clutch Kit, K70073-02 (K70073-02)
- FARIA BEEDE INSTRUMENTS Oil Pressure Sender 1/8" NPTF American 100 PSI - Single Standard (90519)
- BALDWIN FILTERS Air Filter, 12-3/4 x 19-1/2 in. (PA2393)
- SEA-DOG Sea-Dog 420429-1 Line Horn Button (420429-1)
- DORMAN Engine Coolant Recovery Tank Cap, 82597 (82597)
- DORMAN 0.62 in Bypass Caps, Rubber - Black (D18-02252)
- DORMAN Engine Coolant Recovery Tank Cap, 54211 (54211)
- DORMAN 80987 Engine Oil Fill Cap (80987)
- DORMAN Engine Oil Filler Cap, Dorman - Help 90005 (90005)
- DORMAN Engine Coolant Recovery Tank Cap, 82724 (82724)
- MOTORCRAFT Oil Cap, Ec755 (EC755)
- Dorman Automotive Exterior Accessories