Shop All Engine Components
Dorman
Engine Oil Dipstick, 917-368
Mfr # 917-368
Zoro # G7676293
product price: $24.59
/ea
$24.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Ford Explorer 2001-98, Mercury Mountaineer 2001-98
- Handle Material Plastic
- Length 26.8 in
- Material Stainless Steel
Product Information
- Brand Dorman
- MFR # 917-368
- Zoro # G7676293
- UPC # 37495351188
- Country of Origin China
- Category Engine Components
Dimensions
Length | 26.8 in |
Details
Application | Ford Explorer 2001-98, Mercury Mountaineer 2001-98 |
Item | Engine Oil Dipstick |
Handle Material | Plastic |
Material | Stainless Steel |
Description
Dorman Products is a leading supplier of hard-to-find automotive replacement parts to the automotive aftermarket. New Since 1918 , Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCOR NMEA 2000 Backbone Cable - 10M (270010)
- BALDWIN FILTERS Hydraulic Filter, 1-25/32 x 4-3/32 In (PT8972-MPG)
- WESTIN Platinum Bug Shield (72-98148)
- TERAFLEX JL/JLU FRONT CONTROL ARM SPORT BRACKET KIT (2.5-4.5IN LIFT) (1938125)
- DORMAN Steel Cup Expansion Plug 1-3/4 In Height, 555-059 (555-059)
- DORMAN 555-065 Steel Cup Expansion Plug 2-9/64 In., Height 0.432 (555-065)
- DORMAN Washer Reservoir, 603-466 (603-466)
- DORMAN Pcv Valve Grommet, 42065 (42065)
- DORMAN Belt Weatherstrip, 926-255 (926-255)
- DORMAN Seat Belt, 74353 (74353)
- ARP 1989-2002 Nissan Skyline High Performance 12 Point Head Stud Kit (202-4207)
- Dorman Engine Components