Shop All Fuel & Gas Caps
Dorman
Engine Coolant Recovery Tank Cap, 82724
Mfr # 82724
Zoro # G6318810
$7.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vented/Nonvented Nonvented
- Color Black
- Material Plastic
- Length 0.655 in
- Width 2.31 in
Product Information
- Brand Dorman
- MFR # 82724
- Zoro # G6318810
- UPC # 37495827249
- Country of Origin China
- Category Fuel & Gas Caps
Dimensions
Length | 0.655 in |
Width | 2.31 in |
Diameter | 55 mm |
Details
Item | Coolant Reservoir Cap |
Vented/Nonvented | Nonvented |
Color | Black |
Material | Plastic |
Type | Flip Top |
Vehicle Fit | General Motors 2017-99 |
Attachment Type | Press On |
Description
Dorman Products is a leading supplier of hard-to-find automotive replacement parts to the automotive aftermarket. New Since 1918 , Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Fuel Filter, 7-5/8 x 3-9/32 x 7-5/8 In (BF7682-D)
- DORMAN 926-135 Trunk Lid Pull Down Motor Gear (926-135)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (B31)
- QUICK PRODUCTS Quick Products QP-RVJ-S24-4PK RV Stabilizing and Leveling Scissor Jack, 5,000 lbs. Max, 24"-Set of 4 (QP-RVJ-S24-4PK)
- DORMAN Coolant Tank Cap, 902-5102 (902-5102)
- DORMAN Engine Coolant Recovery Tank Cap, Dorman 54370 (54370)
- DORMAN 1/8 In Black Rubber Vacuum Cap, 650-001 (650-001)
- DORMAN 0.62 in Bypass Caps, Rubber - Black (D18-02252)
- DORMAN Def Cap, 904-5301 (904-5301)
- DORMAN Windshield Washer Fluid Reservoir Cap, 47314 (47314)
- DORMAN Engine Oil Filler Cap, Dorman - Help 90005 (90005)
- Dorman Automotive Exterior Accessories