Shop All Fuel & Gas Caps
Dorman
Engine Coolant Recovery Tank Cap, 82597
Mfr # 82597
Zoro # G5685615
product price: $12.15
/ea
$12.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vented/Nonvented Nonvented
- Color Black
- Material Plastic
- Length 1.501 in
- Width 2.57 in
Product Information
- Brand Dorman
- MFR # 82597
- Zoro # G5685615
- UPC # 37495027625
- Country of Origin China
- Category Fuel & Gas Caps
Dimensions
Length | 1.501 in |
Width | 2.57 in |
Diameter | 65.3 mm |
Details
Item | Coolant Reservoir Cap |
Vented/Nonvented | Nonvented |
Color | Black |
Material | Plastic |
Type | Twist |
Attachment Type | Twist On |
Vehicle Fit | General Motors 2017-99, Isuzu 2008-05 |
Description
Dorman Products is a leading supplier of hard-to-find automotive replacement parts to the automotive aftermarket. New Since 1918 , Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEETGUARD Pac, Lf, LF3970 (LF3970)
- PUROLATOR Purolator A24690 PurolatorONE Advanced Air Filter (A24690)
- GATES Fhp Low Horse-Power V-Belt, 2260 (2260)
- ILC Replacement for Lumapro 2v235 replacement light bulb lamp, 2PK (2V235 LUMAPRO)
- DORMAN 1/8 In Black Rubber Vacuum Cap, 650-001 (650-001)
- DORMAN Windshield Washer Fluid Reservoir Cap, 47314 (47314)
- DORMAN Def Cap, 904-5301 (904-5301)
- DORMAN Engine Coolant Recovery Tank Cap, 54201 (54201)
- DORMAN Engine Oil Filler Cap, 80984 (80984)
- DORMAN Vacuum Caps Value Pack-6 Sku S-30 Pieces Vacuum Cap Valu, 799-350 (799-350)
- BRIGGS & STRATTON Max/Quantum Fuel Tank Cap (5044K)
- Dorman Automotive Exterior Accessories