Shop All Automotive Wires, Harnesses & Pigtails
Dorman
Engine Camshaft Position Sensor Connector, 645-785
Mfr # 645-785
Zoro # G8685045
$26.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Terminal Type Butt
- Number of Wires 3
- Number of Terminals 3
- Material Plastic
- Includes (3) Butt Connectors
Product Information
- Brand Dorman
- MFR # 645-785
- Zoro # G8685045
- UPC # 37495296700
- Country of Origin Taiwan, Province of China
- Category Automotive Wires, Harnesses & Pigtails
Dimensions
Wiring Harness Length | 17.32 In |
Details
Terminal Type | Butt |
Number of Wires | 3 |
Number of Terminals | 3 |
Material | Plastic |
Includes | (3) Butt Connectors |
Wire Gauge | 18 |
Terminal Gender | Female |
Item | Electrical Pigtail |
Description
Dorman Products is a leading supplier of original equipment automotive and heavy duty replacement parts, automotive hardware, brake parts and fasteners to the Automotive and Heavy Duty Aftermarkets. Our New to the Aftermarket segment allows us to release hundreds of new, high quality aftermarket parts to our customers every month. This is what we proudly do since 1918.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOOG Steering Tie Rod End, ES3011RL (ES3011RL)
- LUVERNE 11-C GM SILVERADO/SIERRA HD W2W MEGASTEP BRACKETS (571117)
- WIX FILTERS Air Filter 2011-2017 Honda Odyssey, 49009 (49009)
- OEMTOOLS Cooling System Refiller AirEvac Kit (24444)
- DORMAN 18 Gauge 2 Pound Spool Mechanics Wire, 110-200 (110-200)
- DORMAN Power Steering Pressure Switch Connector, 645-203 (645-203)
- DORMAN 14 Gauge 3 Pound Spool Mechanics Wire, 110-300 (110-300)
- DORMAN 16 Gauge 3 Pound Spool Mechanics Wire (110-325)
- DORMAN 2-Wire Fog Lamp Socket Bulbs 881 And 889, Dorman - Conduct-Tite 85855 (85855)
- DORMAN Ignition Knock Detonation Sensor Harness, Dorman 926-772 (926-772)
- SOUTHWIRE Wire Primary 16Ga100'Ylo (55668323)
- Dorman Automotive Wires, Harnesses & Pigtails