Shop All Brake Drums
Dorman
Drum Brake Wheel Cylinder, W37973
Mfr # W37973
Zoro # G5560832
$9.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Bleeder Screw
- Vehicle Fit Chevrolet Camaro 1997-93, Pontiac Firebird 1997-93
- Material Cast Iron
- Inside Diameter 0.813 in
- Inlet Thread Size 3/8"-24
Product Information
- Brand Dorman
- MFR # W37973
- Zoro # G5560832
- UPC # 82702412893
- Country of Origin China
- Category Brake Drums
Dimensions
Inside Diameter | 0.813 in |
Inlet Thread Size | 3/8"-24 |
Details
Item | Drum Brake Wheel Cylinder |
Includes | Bleeder Screw |
Vehicle Fit | Chevrolet Camaro 1997-93, Pontiac Firebird 1997-93 |
Material | Cast Iron |
Position | Rear |
Description
Direct replacement Wheel Cylinders are designed to fit specific vehicle applications and to ensure a proper fit every time. Normal wear may cause piston seals to leak. Corrosion and pitting can also occur inside Wheel Cylinders as moisture builds up in the brake fluid. A leaky Wheel Cylinder can be dangerous to the driver, causing gradual softening of the brake pedal and creating brake pull to one side.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEACHOICE Chartlight/Cigarette Lighter 12V, Stainless Steel (15101)
- DIRECTED INSTALL ESSENTIALS Micro Magnetic Switch (8600)
- UWS Secure Lock Crossover Tool Box, 69", EC10001 (EC10001)
- TOOL TIME In Line Spark Tester with The Engine Running The Tool Flashe (TO2571915)
- DORMAN Drum Brake Hardware Kit, HW17430 (HW17430)
- UAP 80098 Brake Drum (80098)
- UAP 8951 Brake Drum (8951)
- RAYBESTOS Brake Drum Brake Rotor, 9557R (9557R)
- DYNAMIC FRICTION CO True Balanced Brake Drum, Rear (365-74004)
- CARLSON BRAKE HARDWARE Drum Brk Automatic Adj Kit, H2698 (H2698)
- TITAN Titan 4071500 Hydraulic Trailer Drum Brake Assembly - Right, 10" (4071500E)
- Dorman Automotive Brakes