Shop All Automotive Belt Tensioners & Pulleys
Dorman
Drive Belt Idler Pulley, 419-624
Mfr # 419-624
Zoro # G6472905
$45.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Belt Type Serpentine
- Pulley Diameter - Belt Tensioners and Tension Pulleys 84 mm
- Pulley Width - Belt Tensioners and Tension Pulleys 25 mm
- Universal Fit No
- Material Steel
Product Information
- Brand Dorman
- MFR # 419-624
- Zoro # G6472905
- UPC # 19495282778
- Country of Origin China
- Category Automotive Belt Tensioners & Pulleys
Dimensions
Pulley Diameter - Belt Tensioners and Tension Pulleys | 84 mm |
Pulley Width - Belt Tensioners and Tension Pulleys | 25 mm |
Pulley Bearing Width | 12 mm |
Inside Dia. | 17 mm |
Details
Item | Idler Pulley |
Belt Type | Serpentine |
Universal Fit | No |
Material | Steel |
Vehicle Fit | Infiniti 2004-96, Nissan 2009-95 |
Number of Mounting Holes | 1 |
Color | Black |
Number of Pulley Bearings | 1 |
Description
Dorman Products is a leading supplier of original equipment automotive and heavy duty replacement parts, automotive hardware, brake parts and fasteners to the Automotive and Heavy Duty Aftermarkets. Our New to the Aftermarket segment allows us to release hundreds of new, high quality aftermarket parts to our customers every month. This is what we proudly do since 1918.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSKIT Banjo Adaptor 4-6-8 pin (900-244)
- MOTORMITE UNIVERSAL SPEEDOMETER CABLE KIT-113 IN (10104)
- KEN-TOOL Axle Nut Socket Set, 5 pcs. (30415)
- GROTE Primary Wire, 8 Gauge, Black, 25 ft. Spool (89-4002)
- DORMAN Drive Belt Idler Pulley, 419-610 (419-610)
- DORMAN Belt Tensioner Assembly, 419-201 (419-201)
- DORMAN Drive Belt Idler Pulley - Upper, 419-597 (419-597)
- DORMAN Belt Tensioner Assembly, 419-112 (419-112)
- DORMAN Drive Belt Idler Pulley, 419-646 (419-646)
- DORMAN Belt Tensioner Assembly, 419-100 (419-100)
- FEBI Belt Tensioner, 30146 (30146)
- Dorman Automotive Belt Tensioners & Pulleys