Shop All Double-Ended Rods & Studs
Dorman
Double-End Threaded Stud, 1/4"-20 Thread to 1/4"-20 Thread, Steel
Mfr # 675-114
Zoro # G2655271
product price: $18.25
/ea
$18.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Coverage Partially
- Thread Size A 1/4"-20
- Thread Size B 1/4"-20
- Thread Length A 8 in
- Thread Length B 1/2 in
Product Information
- Brand Dorman
- MFR # 675-114
- Zoro # G2655271
- Country of Origin Unknown
- Category Double-Ended Rods & Studs
Dimensions
Thread Size A | 1/4"-20 |
Thread Size B | 1/4"-20 |
Thread Length A | 8 in |
Thread Length B | 1/2 in |
Details
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Zinc Plated Steel, 70 mm Length, 100 PK (M07160.040.0070)
- ZORO SELECT Grade 8, 3/8"-16 Hex Head Cap Screw, Zinc Yellow Steel, 3 in L, 25 PK (U04114.037.0300)
- 80/20 Hex Nut, 1/4"-20, Stainless Steel, Plain (3656)
- ZORO SELECT Grade A307, 5/8"-11 Hex Head Cap Screw, Black Oxide Steel, 4 in L, 10 PK (U04000.062.0400)
- DORMAN Double-End Threaded Stud, M10-1.50 Thread to M10-1.50 Thread, Steel (675-354)
- DORMAN Double-End Threaded Stud, 3/8"-16 Thread to 3/8"-16 Thread, 2 1/8 in, Steel, Zinc Plated (675-004)
- DORMAN Double-End Threaded Stud, 3/8"-16 Thread to 3/8"-24 Thread, Steel (675-007)
- TE-CO Double-End Threaded Stud, 5/16"-18 Thread to 5/16"-18 Thread, 3 1/2 in, Steel, Black Oxide, 2 PK (40405)
- TE-CO Double-End Threaded Stud, 1/4"-20 Thread to 1/4"-20 Thread, 6 in, Steel, Black Oxide, 2 PK (40356)
- TE-CO Double-End Threaded Stud, M8-1.25mm Thread to M8-1.25mm Thread, 50 mm, Steel, Black Oxide, 2 PK (60301)
- TE-CO Double-End Threaded Stud, 5/8"-11 Thread to 5/8"-11 Thread, 8 in, Steel, Black Oxide, 2 PK (40859)
- Dorman Double-Ended Rods & Studs