Shop All Brake Calipers
Dorman
Disc Brake Caliper Guide Pin Kit
Mfr # HW14271
Zoro # G900544472
product price: $7.29
/ea
$7.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Features Pin Beveled Ends
- Includes (2) Bolts; (2) Guide Pins
- Vehicle Fit Ram 2017-14
- Brake Type Disc
Product Information
- Brand Dorman
- MFR # HW14271
- Zoro # G900544472
- UPC # 885484387782
- Country of Origin Unknown
- Category Brake Calipers
Dimensions
Pin Outside Dia. | 0.702 in |
Thread Dia. | 7.76 mm to 7.972 mm |
Pin Length | 2-1/2 in |
Details
Material | Steel |
Features | Pin Beveled Ends |
Includes | (2) Bolts; (2) Guide Pins |
Vehicle Fit | Ram 2017-14 |
Brake Type | Disc |
Item | Brake Caliper Guide Pin Kit |
Thread Type | Fine |
Position | Front |
Description
Disc Brake Caliper Guide Pin Kit
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COWLES PRODUCTS PROTEKTOTRIM BODY SIDE MOLDING, 2IN EURO STYLE, 26FT KIT, BLACK (33-121)
- TRAC OUTDOORS Laminated Wood Oar (50404)
- BALDWIN FILTERS Fuel Filter, 8-11/16x3-11/16x8-11/16 In (BF888)
- WESTERN ENTERPRISES Western Enterprises 312-VN-650 650 psi HVAC Regulator (312-VN-650)
- DORMAN Dorman 14961 Disc Brake Caliper Bracket Mounting Bolt (14961)
- DORMAN Disc Brake Caliper Bracket Mounting Bolt - Rear, 14010 (14010)
- DORMAN Disc Brake Caliper Bracket Mounting Bolt - Front, 13898 (13898)
- DORMAN Disc Brake Caliper Bolt Kit - Front, 13894 (13894)
- PERFORMANCE TOOL Digital Caliper 0-6 In (150Mm) Caliper-Digital, W80152 (W80152)
- POWERSTOP RED POWDER COATED PERFORMANCE CALIPERS (S5044)
- ACDELCO Caliper Kit-Frt Brk, 18H1150 (18H1150)
- Dorman Brake Calipers