Shop All Brake Calipers
Dorman
Disc Brake Caliper Bracket Mounting Bolt - Front, 13898
Mfr # 13898
Zoro # G5516750
product price: $5.25
/ea
Sold in multiples of 2 for $10.50
$10.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- Vehicle Fit Ford 2014-94, Mazda 2010-94, Mercury 2001-97
- Grade Regular
- Brake Type Disc
- Thread Type Standard
- Position Front
Product Information
- Brand Dorman
- MFR # 13898
- Zoro # G5516750
- UPC # 37495138987
- Country of Origin China
- Category Brake Calipers
Dimensions
Thread Size | M12-1.75 |
Details
Vehicle Fit | Ford 2014-94, Mazda 2010-94, Mercury 2001-97 |
Grade | Regular |
Brake Type | Disc |
Thread Type | Standard |
Drive Type | Hex |
Position | Front |
Item | Brake Caliper Bracket Bolt |
Description
Dorman Products is a leading supplier of hard-to-find automotive replacement parts to the automotive aftermarket. New Since 1918 , Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAR BRITE Mitt-Wash Micro Fiber (Blue), #040105 (040105)
- VELVAC Back up Alarm, 97dB, Black, 2-3/4 In H (697297)
- WEATHERTECH Front Rubber Mats/Tan, W86TN (W86TN)
- DORMAN Disc Brake Caliper Bolt Kit - Front, 13894 (13894)
- DORMAN Dorman 14961 Disc Brake Caliper Bracket Mounting Bolt (14961)
- DORMAN Disc Brake Caliper Bracket Mounting Bolt - Rear, 14010 (14010)
- KASTAR HAND TOOLS/A&E HAND TOOLS/LANG $BRAKE CALIPER PRESS (KH277)
- LISLE BRAKE CALIPER BRUSH (LI13410)
- CENTRIC PARTS Phenolic Caliper Piston, 145.44002 (145.44002)
- BIG ROC TOOLS Big Roc Tools 57CB570AGW White Brake Caliper (57CB570AGW)
- Dorman Brake Calipers