Shop All Engine Components
Dorman
Copper Plug Gasket, 095-019
Mfr # 095-019
Zoro # G8147335
product price: $17.79
/ea
$17.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 1.35 mm
- Material Copper
- Inside Dia. 0.571 in
- Outside Dia. 0.882 in
Product Information
- Brand Dorman
- MFR # 095-019
- Zoro # G8147335
- UPC # 19495216551
- Country of Origin China
- Category Engine Components
Dimensions
Inside Dia. | 0.571 in |
Outside Dia. | 0.882 in |
Details
Thickness | 1.35 mm |
Material | Copper |
Item | Oil Drain Plug Gasket |
Description
Copper Plug Gasket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO Bulb, Halogen, 20W, T3, Bi Pin G4 Base, Bi Pin (S3120)
- ILC Replacement for Honda XR185 Offroad Motorcycle Year 1979 All Ignition Coil (WX-V58B-9)
- SEACHOICE Portable Battery Operated Navigation Light, Grey (6131)
- SEA-DOG Oil Change Pump w/Battery Clips - 12V (501072-3)
- DORMAN Engine Coolant Recovery Tank, 603-249 (603-249)
- DORMAN Dipstick, 917-008 (917-008)
- DORMAN Cam Phaser, 917-250Xd (917-250XD)
- DORMAN 097-029 Fiber Drain Plug Gasket, Fits 1/2To, 5/8, M14 So (097-029)
- DORMAN Drum Brake Bar, 21135 (21135)
- DORMAN Engine Coolant Filler Neck, 902-696 (902-696)
- ZEROSTART Circulation Heater, Regulating Thermostat-1500W 120V 12.5A, 3/4in. Hose, 100-120 deg F 38-49 deg C (3309047)
- Dorman Engine Components