Shop All Master Cylinders
Dorman
Brake Master Cylinder, M39052
Mfr # M39052
Zoro # G6564669
product price: $46.69
/ea
$46.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Ports 2
- Vehicle Fit Chevrolet Corvette 1982-77
- Bore Dia. 1-1/8 in
- Material Cast Iron
- Includes Reservoir
Product Information
- Brand Dorman
- MFR # M39052
- Zoro # G6564669
- UPC # 82702397398
- Country of Origin Taiwan, Province of China
- Category Master Cylinders
Dimensions
Bore Dia. | 1-1/8 in |
Secondary Outlet Size | 1/2"-20 |
Details
Number of Ports | 2 |
Vehicle Fit | Chevrolet Corvette 1982-77 |
Material | Cast Iron |
Includes | Reservoir |
Item | Brake Master Cylinder |
Description
Dorman's Brake Master Cylinders are suitable for a broad spectrum of vehicle applications. We also offer a selective line of Master Cylinder Repair Kits and Master Cylinder replacement parts, available separately. At Dorman, we use the Advanced Product Quality Planning (APQP) framework of procedures and techniques when developing products. This automotive industry standard is also used by Original Equipment Manufacturers and their parts suppliers.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA 1 FILTERS Spin-On replacement filter for 36897353 / DOOSAN (B1SO0001186)
- A RAYMOND TINNERMAN U-Clip Panel Thickness .046 - .056 P.O (EFUC-C23928-014-4/B)
- CODE 3 Speaker With 2015+ F150 Bracket, 100W (C3100F15015)
- CTR Steering Tie Rod End, CE0340L (CE0340L)
- DORMAN Drum Brake Wheel Cylinder, W19238 (W19238)
- DORMAN Brake Master Cylinder, M40000 (M40000)
- DORMAN Brake Master Cylinder Cap Gasket, 42106 (42106)
- DORMAN Brake Master Cylinder Repair Kit, Tm33160 (TM33160)
- DORMAN Drum Brake Wheel Cylinder - Rear Left, W35325 (W35325)
- DORMAN Brake Master Cylinder Cap, 42046 (42046)
- DYNAMIC FRICTION CO Brake Wheel Cylinder (375-42000)
- Dorman Master Cylinders