Shop All Hydraulic Bulk Hoses
Dorman
Brake Hydraulic Hose - Rear Center, H381272
Mfr # H381272
Zoro # G6320341
$17.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Length 22.38 in
- Standards DOT Approved
- Hose Cover Material Rubber
- Hose Tube Material EPDM Rubber
- Application Chevrolet 2007-99, GMC 2009, GMC 2007-99
Product Information
- Brand Dorman
- MFR # H381272
- Zoro # G6320341
- UPC # 82702367544
- Country of Origin China
- Category Hydraulic Bulk Hoses
Dimensions
Hose Length | 22.38 in |
Details
Standards | DOT Approved |
Hose Cover Material | Rubber |
Hose Tube Material | EPDM Rubber |
Application | Chevrolet 2007-99, GMC 2009, GMC 2007-99 |
Color | Black |
Item | Brake Hydraulic Hose |
Description
Dorman First Stop - The only single source of supply for a value-priced, full-coverage, national brand of technician quality brake and clutch hydraulics. New Since 1918 , Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF 6220RS, Single Row Ball Bearings (6220RS)
- FIREYE Mec120D 120 Vac, 50/60 Hz (MEC120D)
- CENTURY Room Air Cond Mtr, PSC, OAO, 1625 RPM (DBL4500V1)
- ZORO SELECT Sleeve Bearing, 1/2 in Bore, PTFE Steel (ZUSAB-PB-872)
- DORMAN Brake Hydraulic Hose - Front Right, H620183 (H620183)
- PARKER Hydraulic Hose, 1/2" I.D., 400 ft. L, Black (487TC-8-RL)
- BOSTON Hydraulic Hose, 3/8in.IDx25 ft., 400 psi (H00906-25R)
- WEATHERHEAD Thermoplastic Hose SAE100R7NC, 37AL, 20 (37AL-08-250BX)
- PARKER Hydraulic Hose, 2" I.D, 50 ft. L (722TC-32-BX)
- PARKER Hydraulic Hose, 1/2" I.D, 300 ft. L (801-8-BLK-RL)
- WEATHERHEAD H280 2 Steel Braids SAE 100R16,50799 10 (H28010)
- Dorman Hydraulic Bulk Hoses