Shop All Hydraulic Bulk Hoses
Dorman
Brake Hydraulic Hose - Front Right, H38665
Mfr # H38665
Zoro # G6476380
$12.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Length 16-3/4 in
- Standards DOT Approved
- Hose Cover Material Rubber
- Hose Tube Material EPDM Rubber
- Application Cadillac 2000-99, Chevrolet 2000-88, GMC 2000-88
Product Information
- Brand Dorman
- MFR # H38665
- Zoro # G6476380
- UPC # 82702372722
- Country of Origin China
- Category Hydraulic Bulk Hoses
Dimensions
Hose Length | 16-3/4 in |
Details
Standards | DOT Approved |
Hose Cover Material | Rubber |
Hose Tube Material | EPDM Rubber |
Application | Cadillac 2000-99, Chevrolet 2000-88, GMC 2000-88 |
Item | Brake Hydraulic Hose |
Color | Black |
Description
Direct replacement Hydraulic Brake Hoses are designed to fit specific vehicle applications and positions. This ensures a great fit every time. New hose replacement is recommended as part of a complete brake repair for your vehicle. The new hoses help to prevent loss of brake fluid and provide optimal brake performance.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 43 1/2" Outside Length, 1 1/6" Top Width, 3 Ribs (3/3VX435)
- FESTO Stopper Cylinder DFSP-32-25-DS-PA (DFSP-32-25-DS-PA)
- LEGACY HOSE GREASE RUBBER 24" STANDARD DUTY (LML2225)
- LEGACY HOSE YELLOW AIR 1/2" X 25' (LMHFZ1225YW3)
- DORMAN Brake Hydraulic Hose - Front Right, H620183 (H620183)
- BOSTON Hydraulic Hose, 50 ft.L, 3/4 in. ID, 350psi (H10112-50)
- AEROQUIP Hydraulic Hose, Bulk, 1/2, 25 Ft (2807-10-25)
- PARKER Hydraulic Hose, 1" ID, 50 ft. L (387TC-16-BX)
- WEATHERHEAD Hydraulic Hose, 1/2in.IDx100 ft., 6000 psi (H43008-100)
- BOSTON Easy Couple Hose, 1" I.D., 50 ft. L, Blue (H20116BU-50)
- WEATHERHEAD H180 WeatherSHIELD Hydraulic Hose, 15600 (H18006)
- Dorman Hydraulic Hoses & Fittings