Shop All Hydraulic Bulk Hoses
Dorman
Brake Hydraulic Hose - Front Left, H36952
Mfr # H36952
Zoro # G6331995
$11.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Length 23 in
- Standards DOT Approved
- Hose Cover Material Rubber
- Hose Tube Material EPDM Rubber
- Application Chevrolet 1999-79, GMC 1999-79
Product Information
- Brand Dorman
- MFR # H36952
- Zoro # G6331995
- UPC # 82702360682
- Country of Origin China
- Category Hydraulic Bulk Hoses
Dimensions
Hose Length | 23 in |
Details
Standards | DOT Approved |
Hose Cover Material | Rubber |
Hose Tube Material | EPDM Rubber |
Item | Brake Hydraulic Hose |
Application | Chevrolet 1999-79, GMC 1999-79 |
Color | Black |
Description
Direct replacement Hydraulic Brake Hoses are designed to fit specific vehicle applications and positions. This ensures a great fit every time. New hose replacement is recommended as part of a complete brake repair for your vehicle. The new hoses help to prevent loss of brake fluid and provide optimal brake performance.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THOMSON Shaft, 1566 Steel, 0.375 In D, 42 In (QS 3/8 L 42)
- CONTINENTAL CONTITECH 3/8" x 75 ft PVC Coupled Multipurpose Air Hose 300 psi RD (PLR03830-75-33)
- APACHE Air Hose Reel, 3/8" Hose Dia., 30 ft. Length, 150 psi (99023409)
- CONTINENTAL CONTITECH BX70 Cogged V-Belt, 73" Outside Length, 21/32" Top Width, 1 Ribs (BX70)
- DORMAN Brake Hydraulic Hose - Front Right, H620183 (H620183)
- AEROQUIP Bulk Hose, 1/4 In ID x 25 Ft, 3000 PSI (FC300-05-25)
- PARKER Hydraulic Hose, 5/8" I.D., 300 ft. L, Black (487TC-10-RL)
- AEROQUIP Hydraulic Hose, 1 ft L, Black (EC600-16-50)
- ENERPAC Hose 6 Ft Ch604 Ch604 (HC7206C)
- GATES Black Gold Slim Hole Rotary (36700657)
- BOSTON Easy Couple Hose, 3/4" I.D., 250 ft L, Blue (H20112BU-250R)
- Dorman Hydraulic Bulk Hoses