Shop All Brake & Wheel Tools
Dorman
Brake Bleeder Screw - Rear, 12704
Mfr # 12704
Zoro # G5462990
product price: $13.79
/ea
$13.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
- Material Steel
- Length 1 in
- Color Silver
- Vehicle Fit Chevrolet Corvette 1982-70
- Position Front; Rear
Product Information
- Brand Dorman
- MFR # 12704
- Zoro # G5462990
- UPC # 37495127042
- Country of Origin China
- Category Brake & Wheel Tools
Dimensions
Length | 1 in |
Thread Size | 5/16 in |
Details
Material | Steel |
Color | Silver |
Item | Brake Bleeder Screw |
Vehicle Fit | Chevrolet Corvette 1982-70 |
Position | Front; Rear |
Head Type | Hex |
Description
Dorman Products is a leading supplier of hard-to-find automotive replacement parts to the automotive aftermarket. New Since 1918 , Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTORCRAFT Rotor Asy, Brr273 (BRR273)
- MILES LUBRICANTS 16 oz Gear Oil Bottle 460 ISO Viscosity, 140W SAE, Yellow (MSF1437007)
- MILTON Inflator Gauge, Digital, Dual Foot Chuck (S-576D)
- QUICKCABLE Butt Splice, Copper, 1 Gauge, PK50 (6653-050)
- DORMAN Brake Bleeder Screw - Rear, 12701 (12701)
- DORMAN Dorman D18-HW1457 Hardware Parts Brake Hose (D18-HW1457)
- DORMAN Brake Bleeder Screw - Front, 12702 (12702)
- SWIVEL Drum Brake Service Tool Kit & Spring Installer & Remover - 8 Piece (SW422267)
- PERFECT EQUIPMENT Wheel Weight, P Srs Ctd, 3 Oz., PK25 (P300S)
- PERFORMANCE TOOL 3-Pc Stone Set For W80631 Brake Hone Ston, W80632 (W80632)
- SUR&R Fluid Line Stopper Clamp, 5/16 Tube Sz" (FLS516)
- Dorman Brake & Wheel Tools