Shop All Brake & Wheel Tools
Dorman
Brake Bleeder Screw - Rear, 12701
Mfr # 12701
Zoro # G5440615
product price: $13.79
/ea
$13.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
- Material Steel
- Features Check Valve
- Length 1.188 in
- Color Silver
- Position Front; Rear
Product Information
- Brand Dorman
- MFR # 12701
- Zoro # G5440615
- UPC # 37495127011
- Country of Origin China
- Category Brake & Wheel Tools
Dimensions
Length | 1.188 in |
Thread Size | 3/8 in; 1/2 in; 5/8 in; 3/4 in; 1 in |
Details
Material | Steel |
Features | Check Valve |
Color | Silver |
Item | Brake Bleeder Screw |
Head Type | Hex |
Position | Front; Rear |
Description
Dorman Products is a leading supplier of hard-to-find automotive replacement parts to the automotive aftermarket. New Since 1918 , Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPLASH RV/Marine Antifreeze, 1 gal. (619526)
- BLACK WIDOW Truck Ramp, Portable, Load 1500 lb., 54" W (TF-7754)
- AP EXHAUST 86-97 NISSAN D21 (HARDBODY) PICKUP 2.4L/3.0L PREBENT TAILPIPE (44764)
- WIX FILTERS Air Filter, 49078 (49078)
- DORMAN Dorman D18-HW1457 Hardware Parts Brake Hose (D18-HW1457)
- DORMAN Brake Bleeder Screw - Front, 12702 (12702)
- KEN-TOOL T11B Hammer-Wood Handle (35311)
- PERFECT EQUIPMENT Wheel Weight, AW Srs Unctd, 0.75 Oz., PK50 (AW075)
- PERFECT EQUIPMENT Wheel Weight, LHZ Srs, 0.50 Oz., PK25 (LH050Z)
- PERFECT EQUIPMENT Wheel Weight, PZU Srs, 2.75 Oz, PK25 (P275ZU)
- ESCO/EQUIPMENT SUPPLY CO Demount Truck Tire Tool, ESC100 (90518-100-1)
- Dorman Service & Shop Tools