Shop All Automotive Belt Tensioners & Pulleys
Dorman
Belt Tensioner Assembly, 419-112
Mfr # 419-112
Zoro # G6437345
product price: $45.09
/ea
$45.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max Belt Width - Belt Tensioners and Tension Pulleys 20 mm
- Belt Type Serpentine
- Pulley Material - Belt Tensioners and Tension Pulleys Polyamide
- Width 28.5 mm
- Vehicle Fit General Motors 2020-99, Isuzu 2008-03, Saab 2009-05
Product Information
- Brand Dorman
- MFR # 419-112
- Zoro # G6437345
- UPC # 19495125921
- Country of Origin China
- Category Automotive Belt Tensioners & Pulleys
Dimensions
Max Belt Width - Belt Tensioners and Tension Pulleys | 20 mm |
Width | 28.5 mm |
Inside Dia. | 17 mm |
Pulley Bearing Dia. | 40 mm |
Outside Dia. | 82.5 mm |
Details
Item | Accessory Drive Belt Tensioner Assembly |
Belt Type | Serpentine |
Pulley Material - Belt Tensioners and Tension Pulleys | Polyamide |
Vehicle Fit | General Motors 2020-99, Isuzu 2008-03, Saab 2009-05 |
Number of Grooves | 6 |
Number of Pulley Bearings | 1 |
Tensioner Rotation | Clockwise |
Description
Rigorously tested for a sustained, secure performance by a team of product and quality engineers, Dorman's Automatic Belt Tensioner Assembly is designed to provide proper tension to a vehicle's serpentine belt. It incorporates a damping design, torsion spring, and sealing system to ensure the proper functioning of many integral engine components. The Automatic Belt Tensioner Assembly is recommended for replacement when replacing the serpentine belt.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEEPER Tie Down Org 1'X15' (89115)
- WALKER EXHAUST Exhaust Resonator And Pipe Assembly, 55180 (55180)
- BLUE SEA SYSTEMS Blue Sea Systems 1010-BSS 12-Volt Plug (1010-BSS)
- MELLING JB-7525 Stock Engine Valve Lifter (JB-7525)
- DORMAN Drive Belt Idler Pulley, 419-646 (419-646)
- DORMAN Drive Belt Idler Pulley, 419-610 (419-610)
- DORMAN Drive Belt Idler Pulley - Upper, 419-597 (419-597)
- DORMAN Belt Tensioner Assembly, 419-100 (419-100)
- DORMAN Belt Tensioner Assembly, 419-201 (419-201)
- GATES Belt Drive Pulley, 36733 (36733)
- VAICO Tensioner Pulley, V10-9747 (V10-9747)
- Dorman Automotive Belt Tensioners & Pulleys