Shop All Automotive Belt Tensioners & Pulleys
Dorman
Belt Tensioner Assembly, 419-100
Mfr # 419-100
Zoro # G6411070
product price: $43.59
/ea
$43.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pulley Material - Belt Tensioners and Tension Pulleys Polyamide
- Belt Type Serpentine
- Max Belt Width - Belt Tensioners and Tension Pulleys 20 mm
- Width 28 mm
- Vehicle Fit General Motors 2014-96, Isuzu 1999-97
Product Information
- Brand Dorman
- MFR # 419-100
- Zoro # G6411070
- UPC # 19495125365
- Country of Origin China
- Category Automotive Belt Tensioners & Pulleys
Dimensions
Max Belt Width - Belt Tensioners and Tension Pulleys | 20 mm |
Width | 28 mm |
Inside Dia. | 17 mm |
Pulley Bearing Dia. | 40 mm |
Outside Dia. | 73 mm |
Details
Item | Accessory Drive Belt Tensioner Assembly |
Pulley Material - Belt Tensioners and Tension Pulleys | Polyamide |
Belt Type | Serpentine |
Vehicle Fit | General Motors 2014-96, Isuzu 1999-97 |
Tensioner Rotation | Counter Clockwise |
Number of Pulley Bearings | 1 |
Number of Grooves | 6 |
Description
Dorman Products is a leading supplier of original equipment automotive and heavy duty replacement parts, automotive hardware, brake parts and fasteners to the Automotive and Heavy Duty Aftermarkets. Our New to the Aftermarket segment allows us to release hundreds of new, high quality aftermarket parts to our customers every month. This is what we proudly do since 1918.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAIN-X Latitude Winter Wiper Blade, 17 in, Curved Blade, Rubber (5079283-1/5079283)
- WAYNE WATER SYSTEMS 13HP Thermo Sump Pump (SPF33)
- DOCK EDGE Post & Surface Mount Light w/Motion Sensor (96-280-F)
- TEKONSHA TEKONSHA 5651 Trailer Wheel Bearing Dust Cap (T1M-5651)
- DORMAN Drive Belt Idler Pulley, 419-646 (419-646)
- DORMAN Belt Tensioner Assembly, 419-112 (419-112)
- DORMAN Drive Belt Idler Pulley - Upper, 419-597 (419-597)
- DORMAN Drive Belt Idler Pulley, 419-610 (419-610)
- DORMAN Belt Tensioner Assembly, 419-201 (419-201)
- PERFORM TOOL Perform Tool W84010 Serpentine Belt Tool (PTL-W84010)
- GATES Accessory Drive Belt Idler Pulley, 36483 (36483)
- Dorman Automotive Belt Tensioners & Pulleys