Shop All Transmission Parts & Components
Dorman
Auto Trans Oil Cooler Line Connector, 800-732
Mfr # 800-732
Zoro # G7667799
product price: $7.69
/ea
$7.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Vehicle Fit Cadillac 2003-93, Oldsmobile 2003-01, Oldsmobile 1999-95
- Fitting Angle Straight
- Fitting Size 3/8 in; 0.563 in
- End Type Female Thread; Male Thread
Product Information
- Brand Dorman
- MFR # 800-732
- Zoro # G7667799
- UPC # 37495548168
- Country of Origin United States
- Category Transmission Parts & Components
Dimensions
Fitting Size | 3/8 in; 0.563 in |
Details
Material | Steel |
Vehicle Fit | Cadillac 2003-93, Oldsmobile 2003-01, Oldsmobile 1999-95 |
Fitting Angle | Straight |
Item | Transmission Fitting |
End Type | Female Thread; Male Thread |
Description
Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets. New to the Aftermarket is our exciting niche allowing us to provide hundreds of new products to our customers and end-users each month and thousands each year.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HTI Microgrit Wet/Dry Finishing Paper - 1000 Grit - 25 Pack - 9"X5.5" (MG1025)
- SKF Needle Bearing, B1816 (B1816)
- BALDWIN FILTERS Hydraulic Filter, 2-3/4 x 5-7/32 In (PT8989-MPG)
- BRIGHTZ LTD LED BICYCLE LIGHT KIT (L2514)
- DORMAN Auto Trans Oil Cooler Line Connector, 800-731 (800-731)
- DORMAN Automatic Transmission Shifter Repair Kit, 76848 (76848)
- DORMAN Engine Oil Cooler Line Connector, 800-701 (800-701)
- DORMAN Transmission Line, 624-351 (624-351)
- DORMAN Clutch Pivot Ball, 14556 (14556)
- DORMAN Trans Cooler Line, 624-232 (624-232)
- MAHLE Automatic Transmission Oil Pan Gasket, W39341 (W39341)
- Dorman Transmission Parts & Components