Shop All Rubber Hoses & Lines
Dorman
Auto Trans Oil Cooler Hose Assembly - Outlet (Upper), 624-100
Mfr # 624-100
Zoro # G6321629
$24.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 41-3/4 in
- Material Metal
- Max. Working Pressure 100 psi
- Type Pressure
- Color Natural
Product Information
- Brand Dorman
- MFR # 624-100
- Zoro # G6321629
- UPC # 19495060505
- Country of Origin China
- Category Rubber Hoses & Lines
Dimensions
Length | 41-3/4 in |
Details
Material | Metal |
Max. Working Pressure | 100 psi |
Item | Transmission Oil Cooler Line |
Type | Pressure |
Color | Natural |
Operating Temperature | -40 to 329°F |
End Type | Quick Disconnect x Quick Disconnect |
Flexible | No |
Vehicle Fit | Chevrolet 2005-96, GMC 2005-96, Oldsmobile 2001-96 |
Description
Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets. New to the Aftermarket is our exciting niche allowing us to provide hundreds of new products to our customers and end-users each month and thousands each year.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Fuel Filter, 10-7/16 x 4-1/4 x 10-7/16 In (BF976)
- MAIN FILTER WIX A03A10G9 Replacement/Interchange Spin-On Filter (MF0058021)
- UWS Trailer Tongue Box, 49", Height: 22" (EC20431)
- KATS Ether Start Kit, CID 100-299, 12V (33112)
- DORMAN Automatic Transmission Cooler Line, 624-373 (624-373)
- DORMAN 46030 Emissions Hose and Elbow (46030)
- DORMAN Oil Cooler Line, 625-202 (625-202)
- DORMAN Auto Trans Oil Cooler Hose Assembly - Inlet and Outlet, 624-253 (624-253)
- DORMAN Engine Oil Cooler Hose Assembly, 625-200 (625-200)
- DORMAN Automatic Transmission Oil Cooler Hose Assembly, 624-332 (624-332)
- GATES Straight Hose Coolant Hose, 24624 (24624)
- Dorman Rubber Hoses & Lines