Shop All Engine Sensors
Dorman
Ambient Air Temperature Sensor, 902-022
Mfr # 902-022
Zoro # G6501160
$20.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Length 2 in
- Connector Gender Male
- Vehicle Fit Chrysler 2008-04, Dodge 2009-07, Freightliner 2018-07, Mercedes-Benz 2021-94, Volkswagen 2009-08
- Terminal Type Blade
Product Information
- Brand Dorman
- MFR # 902-022
- Zoro # G6501160
- UPC # 37495302623
- Country of Origin Taiwan, Province of China
- Category Engine Sensors
Dimensions
Length | 2 in |
Details
Material | Plastic |
Connector Gender | Male |
Vehicle Fit | Chrysler 2008-04, Dodge 2009-07, Freightliner 2018-07, Mercedes-Benz 2021-94, Volkswagen 2009-08 |
Terminal Type | Blade |
Mount Type | Press-Fit |
Switch Sensor Material | Plastic |
Number of Terminals | 2 |
Item | Ambient Air Temperature Sensor |
Connector Shape | Oval |
Description
Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets. New to the Aftermarket is our exciting niche allowing us to provide hundreds of new products to our customers and end-users each month and thousands each year.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAR BRITE Treatment-Water 8Oz, #097008 (097008)
- BUYERS PRODUCTS Buyers Products 3/8" Drop Forged Weld-On Heavy-Duty Towing Hook - Grade 70 - B2409W375 (B2409W375)
- ESCO 22Ton Air Hydraulic Floor JackYellowjackit (ESC10448)
- DAYCO 5/16 In. X 25 Ft.Zo 27003 Fuel Line Hose, 80060 (80060)
- DORMAN ABS Wheel Speed Sensor, 695-129 (695-129)
- DORMAN ABS Wheel Speed Sensor - Front Right, 695-019 (695-019)
- DORMAN Air Suspension Ride Height Level Sensor, 927-010 (927-010)
- DORMAN Engine Camshaft Position Sensor, 907-728 (907-728)
- DORMAN ABS Wheel Speed Sensor - Front Left, 970-030 (970-030)
- DORMAN Transmission Range Sensor, 511-101 (511-101)
- ACDELCO Sensor Asm-Eng Oil Press, 55488247 (55488247)
- Dorman Engine Sensors