Shop All Engine Sensors
Dorman
ABS Wheel Speed Sensor - Front Left, 970-077
Mfr # 970-077
Zoro # G6493339
product price: $30.95
/ea
$30.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Position Front Left
- Includes Wiring Harness
- Vehicle Fit Ford Windstar 2003-99
- Housing Material Plastic
- Terminal Type Pin
Product Information
- Brand Dorman
- MFR # 970-077
- Zoro # G6493339
- UPC # 19495132745
- Country of Origin China
- Category Engine Sensors
Details
Position | Front Left |
Item | ABS Wheel Speed Sensor |
Includes | Wiring Harness |
Vehicle Fit | Ford Windstar 2003-99 |
Housing Material | Plastic |
Terminal Type | Pin |
Description
Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets. New to the Aftermarket is our exciting niche allowing us to provide hundreds of new products to our customers and end-users each month and thousands each year.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPRINGFIELD MARINE 2-7/8" Series Trac-Lock Locking Slide & Swivel (1100521L1)
- NTK Ignition Switch, 1S6275 (1S6275)
- CHAMPION SPARK PLUGS Spark Plug, RN4C (130615)
- LIQUI MOLY Top Tec 4600 5W-30, 5 Liter, 20448 (20448)
- DORMAN ABS Wheel Speed Sensor - Rear Center, 970-012 (970-012)
- DORMAN ABS Wheel Speed Sensor - Front Left, 970-030 (970-030)
- DORMAN ABS Wheel Speed Sensor - Rear Center, 970-089 (970-089)
- DORMAN Nitrogen Oxide (NOx) Sensor, 904-6029 (904-6029)
- DORMAN Transmission Range Sensor, 511-101 (511-101)
- DORMAN ABS Wheel Speed Sensor - Rear Right, 970-067 (970-067)
- BOSCH Oxygen Sensor, 13474 (13474)
- Dorman Engine Sensors