Shop All Tailgate Nets
Dorman
926-578 Tailgate Molding Assembly
Mfr # 926-578
Zoro # G704375289
product price: $65.15
/ea
$65.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 62-1/4 in
- Width 6-1/2 in
- Material Plastic
- Thickness 0.11 in
- Color Black
Product Information
- Brand Dorman
- MFR # 926-578
- Zoro # G704375289
- UPC # 3749594663
- Country of Origin Taiwan, Province of China
- Category Tailgate Nets
Dimensions
Length | 62-1/4 in |
Width | 6-1/2 in |
Details
Material | Plastic |
Thickness | 0.11 in |
Color | Black |
Attachment Type | Clip-On |
Fit Type | Specific |
Item | Tailgate Molding |
Vehicle Fit | Dodge 2010-09, Ram 2018-11 |
Description
Cracked the molding on top of your tailgate? Just replace it with this easy-to-install replacement molding, specifically designed to match the fit and appearance of the original molding that came on the vehicle. Our solutions are thoroughly tested and inspected, and if you experience any difficulty installing or using our parts, we have a dedicated technical support team of ASE Blue Seal certified professionals ready to help. To learn more about our quality and innovation, visit DormanProducts.com.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Air Filter, 13-13/16 x 14 in. (PA1630-2)
- GRAY 20000 lb. Air/Hydraulic Service Jack 27" Max. Lifting H., 7" Min. Lifting H (FSJ-200)
- MAIN FILTER ALLISON 29558329 Replacement Transmission Filter Kit from Main Filter Inc (includes gaskets and o-rings) for Allison Transmission (MF0592945)
- VELVAC Air Cylinder W/ Solenoid 3-1/2" X 6" (101004)
- DORMAN Tailgate Hinge Replacement, Dorman - Help 38650 (38650)
- ERICKSON TAILGATE SAWHORSE BRACKETS (07610)
- DEE ZEE 18-C WRANGLER JL JP/ACC REAR DOOR WORKBENCH (DZ4469JL)
- DEE ZEE Dee Zee DZ43105 Truck Tailgate Assist for 2001 Chevrolet Colorado (D37-DZ43105)
- STANDARD IGNITION Trunk Lock, TL-104 (TL-104)
- BARBERELLA Pop & Lock POPPL5400 Full Handle Replacement with Bolt Codeable Tail Gate Lock Cylinder for 2005-2015 Tacoma; Balck (POPPL5400)
- LUND TAILGATE SEAL (30002)
- Dorman Truck Bed & Tailgate Accessories