Shop All Rubber Hose Accessories
Dorman
926-189 Engine Coolant Hose O-Ring
Mfr # 926-189
Zoro # G204306974
$13.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material FKM
- Inside Dia. (In.) 25 mm; 37 mm
- Application Ford F-150 2014-11
- Number of Pieces 2
- Outside Dia. 32 mm; 44 mm
Product Information
- Brand Dorman
- MFR # 926-189
- Zoro # G204306974
- UPC # 3749592021
- Country of Origin China
- Category Rubber Hose Accessories
Dimensions
Inside Dia. (In.) | 25 mm; 37 mm |
Outside Dia. | 32 mm; 44 mm |
Details
Item | Radiator Coolant Hose O-Ring |
Material | FKM |
Application | Ford F-150 2014-11 |
Number of Pieces | 2 |
Thickness | 3.5 mm; 4 mm |
Shape | Round |
Description
Don't replace an entire radiator hose assembly just because the O-ring goes bad! This aftermarket-exclusive radiator coolant hose O-ring allows you to simply replace the failed component. Our solutions are thoroughly tested and inspected, and if you experience any difficulty installing or using our parts, we have a dedicated technical support team of ASE Blue Seal certified professionals ready to help. To learn more about our quality and innovation, visit DormanProducts.com.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URO PARTS Uro Parts, 11141742042Prm (11141742042PRM)
- BALDWIN FILTERS Air Filter, 3-11/32 x 13-9/32 in. (PA4961)
- EATON BUSSMANN Automotive Circuit Breaker, CBT-N, 20A, 12V (CBT-20N)
- FLAIR-IT Flair-It 04912 By-Pass Kit Supreme 9" Plastic (04912)
- DORMAN 926-160 Lower Radiator Hose O-Ring (926-160)
- DORMAN 926-161 Lower Radiator Hose O-Ring (926-161)
- DORMAN 926-168 Coolant Tee And Radiator Hose O-Ring Kit (926-168)
- DORMAN Dorman 47431 Soft Elbow Vacuum Tubing Connector Assortment (D18-47431)
- DORMAN Fuel Hose Clamp, 90099 (90099)
- MOTORMITE Heater Hose Connectors-3/8 In X 3/8 In E Hvac Heater Hos, 47060 (47060)
- VELVAC Support Spring, 28 In., PK5 (038005-1)
- Dorman Rubber Hose Accessories