Shop All Rubber Hose Accessories
Dorman
926-168 Coolant Tee And Radiator Hose O-Ring Kit
Mfr # 926-168
Zoro # G304306935
product price: $15.25
/ea
$15.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- Number of Pieces 3
- Outside Dia. 39 mm; 45 mm
- Application Ford 2018-11, Lincoln 2017-15
- Inside Dia. (In.) 31 mm; 37 mm
Product Information
- Brand Dorman
- MFR # 926-168
- Zoro # G304306935
- UPC # 3749591981
- Country of Origin United States
- Category Rubber Hose Accessories
Dimensions
Outside Dia. | 39 mm; 45 mm |
Inside Dia. (In.) | 31 mm; 37 mm |
Details
Item | Engine Coolant Pipe O-Ring Kit |
Material | Rubber |
Number of Pieces | 3 |
Application | Ford 2018-11, Lincoln 2017-15 |
Thickness | 4 mm; 4 mm |
Shape | Round |
Description
Dorman Engine Coolant Pipe O-ring Kits include all required components to seal the upper coolant tee to the radiator hose. This direct replacement O-ring kit helps prevent coolant leaks and significantly cuts repair costs. As part of our OE FIX, this coolant pipe O-ring kit is available separately, avoiding the expense and hassle of purchasing an entirely new coolant tee. Our solutions are thoroughly tested and inspected, and if you experience any difficulty installing or using our parts, we have a dedicated technical support team of ASE Blue Seal certified professionals ready to help. To learn more about our quality and innovation, visit DormanProducts.com.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URO PARTS Intercooler Hose, 4966701 (4966701)
- GROTE Towing Kit, Magnetic Base, LED, 12 Volt (65720-5)
- QUICKCABLE Solder Clamp, Neg, 3/0, PK5 (406330-005N)
- NATIONAL HARDWARE 4 in. L Stainless Steel Door Hinge (N225-979)
- DORMAN 926-189 Engine Coolant Hose O-Ring (926-189)
- DORMAN Dorman 47431 Soft Elbow Vacuum Tubing Connector Assortment (D18-47431)
- DORMAN 926-160 Lower Radiator Hose O-Ring (926-160)
- DORMAN 926-161 Lower Radiator Hose O-Ring (926-161)
- DORMAN Fuel Hose Clamp, 90099 (90099)
- URO PARTS VACUUM HOSE CONNECTOR (1170780581)
- TRAMEC SLOAN Support Clamp, Hose Separator, 7/8 In OD (2ZJX4)
- Dorman Rubber Hose Accessories