Shop All Fuel & Gas Caps
Dorman
80987 Engine Oil Fill Cap
Mfr # 80987
Zoro # G504269153
product price: $10.39
/ea
$10.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Nylon
- Height 0.88 in
- Vehicle Fit General Motors 2018-92
- Diameter 2.68 in
Product Information
- Brand Dorman
- MFR # 80987
- Zoro # G504269153
- UPC # 88548446617
- Country of Origin China
- Category Fuel & Gas Caps
Dimensions
Height | 0.88 in |
Diameter | 2.68 in |
Details
Item | Engine Oil Filler Cap |
Color | Black |
Material | Nylon |
Vehicle Fit | General Motors 2018-92 |
Description
Dorman's Engine Oil Filler Cap is constructed of durable rubber to provide a tight, heat-resistant seal for the valve cover. It effectively prevents debris from entering into the Engine Oil, helping to protect the engine from damage and ensure engine longevity. Our solutions are thoroughly tested and inspected, and if you experience any difficulty installing or using our parts, we have a dedicated technical support team of ASE Blue Seal certified professionals ready to help. To learn more about our quality and innovation, visit DormanProducts.com.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO Rib Ace Precision Engineered V-Ribbed Belt - Main Drive, 6PK1725 (6PK1725)
- RV DESIGNER RV Designer E211 Rounded Baggage Door Catch - White, Set of 2 (E211)
- 3M Conspicuity, Cont, 2 In, Fl Yllw, School (983-21 ES)
- CRC Lectra Clean II Non-Chlorinated Degreaser, 20 oz Aerosol Spray Can, Ready To Use, Solvent Based (02120)
- DORMAN Engine Oil Filler Cap, Dorman - Help 90005 (90005)
- DORMAN Windshield Washer Fluid Reservoir Cap, 54125 (54125)
- DORMAN Vacuum Caps Value Pack-6 Sku S-30 Pieces Vacuum Cap Valu, 799-350 (799-350)
- DORMAN Engine Coolant Recovery Tank Cap, 82590 (82590)
- DORMAN Engine Coolant Recovery Tank Cap, 82724 (82724)
- DORMAN 0.62 in Bypass Caps, Rubber - Black (D18-02252)
- VELVAC Radiator Cap, 3/4" Deep Stant #10328 (10328)
- Dorman Automotive Exterior Accessories