Shop All Wheel Lug Nuts & Bolts
Dorman
611-254 Wheel Nut M12-1.25 Acorn - 21mm Hex, 41.7mm Length
Mfr # 611-254
Zoro # G904272258
product price: $31.59
/ea
$31.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Overall Length 1.642 in
- Type Acorn
- Application Infiniti 2006-03, Nissan 2010-98
- Seat Type Conical - 60 Degrees
Product Information
- Brand Dorman
- MFR # 611-254
- Zoro # G904272258
- UPC # 1949514846
- Country of Origin China
- Category Wheel Lug Nuts & Bolts
Dimensions
Overall Length | 1.642 in |
Hex Size | 21 mm |
Thread Size | M12-1.25 |
Details
Material | Steel |
Type | Acorn |
Application | Infiniti 2006-03, Nissan 2010-98 |
Seat Type | Conical - 60 Degrees |
Color | Chrome |
Thread Type | Fine |
Grade | Regular |
Thread Direction | Clockwise |
Item | Wheel Nut |
System of Measurement | Metric |
Description
Dorman Wheel Lug Nuts are designed and constructed to strict engineering quality standards. All of our Wheel Lug Nuts are manufactured with high corrosion resistance to combat rust in any environment. Available in multiple styles and finishes, they match the original to blend in with the overall aesthetic design of your car. Our solutions are thoroughly tested and inspected, and if you experience any difficulty installing or using our parts, we have a dedicated technical support team of ASE Blue Seal certified professionals ready to help. To learn more about our quality and innovation, visit DormanProducts.com.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAYBESTOS Raybestos Brake Pad Set, Eht1100H (EHT1100H)
- OTC Piston Ring Compressor Set, 6 Pcs. (4838)
- FEL-PRO Exhaust Pipe Flange Gasket, 61089 (61089)
- BLACKJACK 4 Large Diameter Refills 50 Per Box (RE-450)
- DORMAN Wheel Lug Bolt, M12 x 1.5 (D18-6105741)
- DORMAN 611-016 Wheel Nut 1/2-20 Standard - 13/16 In. Hex, 5/8 In. Length (611-016)
- DORMAN Wheel Nut, 611-014-1 (611-014-1)
- DORMAN 611-145 Wheel Nut 7/16-20 Dometop - 3/4 In. Hex, 1-19/32 In. Length (611-145)
- DORMAN 611-055 Wheel Nut 5/8-18 Standard - 1 In. Hex, 21/32 In. Length (611-055)
- DORMAN 611-120 Wheel Nut M12-1.50 Acorn - 19mm Hex, 22mm Length (611-120)
- A & I PRODUCTS Stud w/ Nut, Wheel 3" x10" x1" (A-539827R2)
- Dorman Wheel Lug Nuts & Bolts